Shop All Thermocouples Assemblies
Sani-Lock
EXT Lead, PVC, 36 in. L, Blue
Mfr # ACC-EX-T-3-MM
Zoro # G5038117
Free Shipping & Returns
$96.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thermocouple Type T
- Material PVC
- Plug or Connector Type Subminiature
- Color Blue
- Characteristics 3 ft Male x Male Extention Lead T Type
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sani-Lock
- MFR # ACC-EX-T-3-MM
- Zoro # G5038117
- Country of Origin United States
- Category Thermocouples Assemblies
Dimensions
Length | 3 ft |
Length (Straight Wireway) | 3 ft |
Extension Cable Length | 3 ft |
Details
Item | Extension Lead |
Thermocouple Type | T |
Material | PVC |
Plug or Connector Type | Subminiature |
Color | Blue |
Characteristics | 3 ft Male x Male Extention Lead T Type |
Product Type | Extension Lead |
Extension Construction | PVC Insulation |
For Sensor Type | Type T |
Description
Extension Lead, Extension Cable Length 3 ft, For Sensor Type Type T, PVC Insulation, 3 ft Male x Male Extention Lead T Type, Extension Lead
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 11" UV Black Standard Cable Zip Ties - 25 pack (199210)
- LEVITON Agl Strt Blade Plug, Blk, 30 A, Stnd, 6-30P (9630-P)
- LEVITON Receptacle (5361-GY)
- HUBBELL Receptacle, Stud, Blu, Taper, Female (HBL15FRSBL)
- DAYTON Thermocouple Probe, Type K, 6in L, 22 AWG (36GL14)
- FISHER SCIENTIFIC Probe 0-100C Other Temperature Sensor (13-636-16)
- DAYTON Thermocouple Probe, Type J, 18in, SS, 22 AWG (36GK75)
- BRISKHEAT Thermocouple, Type J, 10 ft., 24 AWG Wire, Indoor use (TAJN10-AA)
- REOTEMP 5-1/2IN 1/2-3/4IN RTD (BQ1TAPX125116XX)
- TEMPCO RTD Probe, 100 Ohm, Length 6 In, 1112 F (RTD00601)
- AAON EBUS Horizontal Outdoor TempRH Sensor (ASM01836)
- Sani-Lock Thermocouples Assemblies