Shop All Thermocouples Assemblies
Sani-Lock
EXT Lead, PVC, 144 in. L, Red
Mfr # ACC-EX-K-12-MM
Zoro # G5024722
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thermocouple Type K
- Material PVC
- Plug or Connector Type Subminiature
- Length 12 ft
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Lock
- MFR # ACC-EX-K-12-MM
- Zoro # G5024722
- Country of Origin United States
- Category Thermocouples Assemblies
Dimensions
Length | 12 ft |
Length (Straight Wireway) | 12 ft |
Extension Cable Length | 12 ft |
Details
Item | Extension Lead |
Thermocouple Type | K |
Material | PVC |
Plug or Connector Type | Subminiature |
Color | Red |
Characteristics | 12 ft Male x Male Extension Lead K Type |
Product Type | Extension Lead |
For Sensor Type | Type K |
Plug/Connector Type | Mini Plug |
Description
Extension Lead, Extension Cable Length 12 ft, Plug/Connector Type Mini Plug, For Sensor Type Type K, 12 ft Male x Male Extension Lead K Type, Extension Lead
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3/8'' Nylon Strain Relief Connector, 25PK (NSR38L)
- FLEX-STRUT Corner, 2-1/4" x 3-1/2", 3-Hole (FS-5115 E/G)
- ZORO SELECT Channel Flat Plate, Silver (V351EG)
- RACO Electrical Box, Square, 2 Gangs, Galvanized Zinc, 1-1/2 in D, 4 in W, 4 in L, 21 cu in Capacity (189)
- YORK SENSOR TEMP AMBIENT YCAL (025-40273-008)
- YORK SOURCE1 Sensor Temperature 6 Inch Lead W Term (S1-03103027000)
- TEMPCO RTD Probe, 100 Ohm, Length 12 In, 1112 F (RTD00602)
- DAYTON Thermocouple Probe, Type K, 6in, Inconel (36GL16)
- TEMPCO Thermocouple Probe, Type J, Length 24 In (MTA01330)
- TEMPCO Thermocouple Probe, Type J, Length 4 In (TPW00037)
- CARRIER ZS2 PRO TEMP SENSOR w/LCD DISP (ZS2PCAR)
- Sani-Lock Sensors