Shop All Pipe & Tube Clamps
Sani-Lock
Clamp, 2 In, 304 Stainless Steel
Mfr # CL-TH-200-2
Zoro # G5012454
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless steel
- Height (In.) 3/4 in
- Width (In.) 4 1/4 in
- Length (In.) 3 1/2 in
- Standards ASTM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Lock
- MFR # CL-TH-200-2
- Zoro # G5012454
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Height (In.) | 3/4 in |
Width (In.) | 4 1/4 in |
Length (In.) | 3 1/2 in |
Thread Size (In.) | 2 |
Bolt Size (In.) | 2 |
Compatible Tube Size | 2 in |
Details
Material | 304 Stainless steel |
Item | Clamp |
Standards | ASTM |
Max. Pressure | 550 @ 70 Degrees F psi |
Metal Detectable | Yes |
Body Material | Stainless Steel |
Clamp Connection Type | Wing Nut |
Maximum Operating Pressure | 550 psi @ 70 Degrees F |
Clamp Type | Clamp |
Material Grade | 304 |
Description
Clamp, Clamp Connection Type Wing Nut, Clamp Type Clamp, Body Material Stainless Steel, Material Grade 304, Compatible Tube Size 2 in, Compatible Tube Wall Thickness Not Applicable, Standards ASTM, Maximum Operating Pressure 550 psi @ 70 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APG 4" Aluminum Part DC (340DCALBH)
- MILWAUKEE VALVE 3" FNPT Bronze Swing Check Valve (509 3)
- CHICAGO FAUCET Wall Valve (769-LEHAB)
- ZORO SELECT Nipple, Schedule 40, 2-1/16"ID, 304 SS, 12"L (ZUSA-PF-1571)
- APACHE Standard Worm Gear Clamp, 7/8" to 2-3/4" (48005004)
- HYDRA-ZORB Insulation Clamp, 1/4" OD x 3/8" Wall, 7-Series for Elastomeric (723025)
- IDEAL TRIDON Clamps, 12", Snaplock Quick Release, PK100 (M550-188-106)
- NVENT CADDY Strut Pipe Clamp, Size 2 1/2 In (RIGD0250S4)
- BREEZE T-Bolt, HD, Spring, 2.5", Zinc Bolt, PK10 (B9224-0250 B)
- ANVIL Split-Ring Hanger, 1.75"H, Malleable Iron (560500191)
- ZSI 2HoleCushionedClampTubeS31/8InL5 15/32In (050M056)
- Sani-Lock Pipe & Tube Clamps