Shop All Pipe & Tube Clamps
Sani-Lock
Clamp, 2 In, 304 Stainless Steel
Mfr # CL-TH-200-1
Zoro # G5012481
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless steel
- Height (In.) 3/4 in
- Width (In.) 4 1/4 in
- Length (In.) 3 1/2 in
- Bolt Size (In.) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Lock
- MFR # CL-TH-200-1
- Zoro # G5012481
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Height (In.) | 3/4 in |
Width (In.) | 4 1/4 in |
Length (In.) | 3 1/2 in |
Bolt Size (In.) | 2 |
Thread Size (In.) | 2 |
Compatible Tube Size | 2 in |
Details
Material | 304 Stainless steel |
Item | Clamp |
Standards | ASTM |
Metal Detectable | Yes |
Max. Pressure | 550 @ 70 Degrees F psi |
Body Material | Stainless Steel |
Material Grade | 304 |
Clamp Connection Type | Wing Nut |
Clamp Type | Clamp |
Maximum Operating Pressure | 550 psi @ 70 Degrees F |
Description
Clamp, Clamp Connection Type Wing Nut, Clamp Type Clamp, Body Material Stainless Steel, Material Grade 304, Compatible Tube Size 2 in, Compatible Tube Wall Thickness Not Applicable, Standards ASTM, Maximum Operating Pressure 550 psi @ 70 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 3", CPVC/FPM, Threaded (TC2300T)
- DELTA Delta Adapter, Tub Spout, Slip-On Dive (RP33794)
- LEGEND VALVE 1-1/2 T4355 NO LEAD COMP X FIP (313-177NL)
- SURETHANE Surethane Polyurethane Tubing, 6mm OD x 100', Navy Blue (PU06MANB)
- CUSH-A-NATOR Cushioned Clamp, HT, 3/4 in. Pipe, 304SS (HT17PSS)
- ANVIL Split-Ring Hanger, 1.625"H, Malleable Iron (560018806)
- BREEZE T-Bolt, HD, Spring, 3", Zinc Bolt, PK10 (B9224-0300 B)
- ZSI Beta Clamp, Standard Series, 30mm, SS (SM4030S-SS)
- ZORO SELECT High Pressure Clamp, T304 Stainless Steel, Connection: Bolted (13MHP1.5)
- BEHRINGER Tube Clamp Kit, Tube Sz 1 1/4 In, 304SS (R7HT5125-PP)
- WATER-TITE Half Clamp, 1" (82860)
- Sani-Lock Plumbing Accessories