Shop All Pipe & Tube Clamps
Sani-Lock
Clamp, 1-1/2 In, 304 Stainless Steel
Mfr # CL-TH-100/150-2
Zoro # G5033707
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless steel
- Height (In.) 3/4 in
- Width (In.) 3 1/2 in
- Length (In.) 3 in
- Standards ASTM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Lock
- MFR # CL-TH-100/150-2
- Zoro # G5033707
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Height (In.) | 3/4 in |
Width (In.) | 3 1/2 in |
Length (In.) | 3 in |
Thread Size (In.) | 1-1/2 |
Bolt Size (In.) | 1-1/2 |
Compatible Tube Size | 1 in, 1 1/2 in |
Details
Material | 304 Stainless steel |
Item | Clamp |
Standards | ASTM |
Metal Detectable | Yes |
Max. Pressure | 600 @ 70 Degrees F psi |
Body Material | Stainless Steel |
Material Grade | 304 |
Clamp Type | Clamp |
Clamp Connection Type | Wing Nut |
Maximum Operating Pressure | 600 psi @ 70 Degrees F |
Description
Clamp, Clamp Connection Type Wing Nut, Clamp Type Clamp, Body Material Stainless Steel, Material Grade 304, Compatible Tube Size 1 in, 1 1/2 in, Compatible Tube Wall Thickness Not Applicable, Standards ASTM, Maximum Operating Pressure 600 psi @ 70 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 10 in, 11 in, 12 in, 13 in, 14 in, 15 in, 16 in, 8 in, 9 in Mount, 3 Hole Bathroom Faucet (72759-2MB)
- HYDROMAXX 1"x10Ft White Flexible PVC Pipe (WF100010)
- KOHLER Flush Valve Kit/Unlined Tank (87373)
- ZORO SELECT FNPT, Malleable Iron Union, Class 150 (5P588)
- ZSI Beta Stand Clamp, 1/4" Pipe, Cap Screw, SS (S2009SI)
- ZSI Beta Clamps, Standard, 1-1/4 In Pipe, C (S5027C)
- BEHRINGER Tube Clamp Kit, Pipe Sz 1/2 In, 316SS (BSBX30840-SP)
- KIPP Tube Clamp W. Foot G=60 L=50 Thermoplastic, For Rnd. Tubes, Comp:Steel, A=30 (K0477.30)
- MUELLER INDUSTRIES 160-805HP REPAIR CLAMP 1 (160805)
- ANVIL Clamp, 12.88"L, 1"W, Hot Dipped Galv (500361100)
- DIXON TBolt Clamp, SS, Bolt, 3.766", 4.062" (STBC400)
- Sani-Lock Plumbing Accessories