Shop All Industrial Hoses
Sani-Lav
Washdown Hose, Pipe Size 1-1/8", 600" L
Mfr # H50W3
Zoro # G0336712
product price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/4 in
- Hose Length 50 ft
- Max. Working Pressure @ 70 F 300 psi
- Fitting Size 3/4 in x 3/4 in
- Hose Configuration Coupled Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Lav
- MFR # H50W3
- Zoro # G0336712
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 50 ft |
Fitting Size | 3/4 in x 3/4 in |
Length | 50 ft |
Pipe Size | 1 1/8 in |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Size | 3/4 in |
Hose Outside Dia. | 1 4/25 in |
Description
Washdown Hose Assembly, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 4/25 in, Hose Length 50 ft, Hose Color White, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 200 Degrees F, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Material Stainless Steel, Hose Fitting B Material Stainless Steel, Hose Fitting A Type FGHT, Hose Fitting B Type Swivel MGHT
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A&S Tapered Roller, Cup, 2.047in.OD, 0.5in. W (07204)
- ZORO SELECT QD Bushing, Series SH, Bore 1-7/16 In (SH1716)
- BROWNING EPDM Notched Belt 98% Efficient (5VX1120)
- SPEEDAIRE Air Cylinder, 4 in Bore, 36 in Stroke, NFPA Double Acting (5VLR9)
- SANI-LAV Washdown Hose, Pipe Size 1-1/8", 600" L (H503)
- SANI-LAV Washdown Hose, Pipe Size 1-1/8", 300" L (H253)
- SANI-LAV Washdown Hose, Pipe Size 1-1/8", 300" L (H25W3)
- INDUSTRIAL CHOICE 3/4 x 100 ft EPDM Air Hose 300PSI Univesal/Crow Ends Red (Jackhammer-300-R-100-U)
- MILTON 3/8" ID x 50 ft. EPDM Rubber Air Hose (1633)
- KURIYAMA Bulk Food Grade Hose, 2" ID x 50 ft., Bend Radius: 4" (WT200X50G)
- CONTINENTAL 3/4" ID Rubber Steam Hose BK (20344135)
- Sani-Lav Air Hoses