Shop All Wash Stations
Sani-Lav
Wall Mount, 8 Hole, Wrist Blade Handles, Stainless, Wash Station
Mfr # 58WFL-0.5
Zoro # G4051315
product price: $3,023.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,023.99
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet With Faucet
- Body Material Stainless steel
- Mounting Type Wall
- Color Silver
- Overall Length 80 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Lav
- MFR # 58WFL-0.5
- Zoro # G4051315
- Country of Origin United States
- Category Wash Stations
Dimensions
Overall Length | 80 in |
Overall Width | 20 in |
Overall Height | 18 in |
Bowl Size | 77 in x 16 1/2 in |
Bowl Depth | 8 in |
Faucet Hole Dia. | 7/8 in |
Back Splash Height | 10 in |
Manufacturers Warranty Length | 1 yr |
Bowl Width | 16 1/2 in |
Bowl Length | 77 in |
Water Inlet Connection Size | 1/2 in |
Description
Wash Station, ADA Compliance No, Back Splash Height 10 in, Bowl Depth 8 in, Rectangular, Bowl Size 77 in x 16 1/2 in, CEC Compliant, Silver, Drain Opening 2 in, Faucet Body Material Brass, Faucet Handle Type Wristblade, Faucet Hole Dia. 7/8 in, Faucet Installation Style Widespread, Faucet Mounting Centers 8 in, Dual Manual Handle, Gooseneck, Satin, Flow Rate 0.5 gpm, Gauge 16 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Wall, No. of Bowls 1, Number of Faucet Holes 8
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON J Series Auto Plug, 1/2", FNPTF, 1/2" (J4F4)
- LEGEND VALVE 1" BLACK SIDE OUTLET ELBOW (350-055C)
- ZORO SELECT 1/2" MNPT x MNPT Black Pipe Nipple Schedule 40 (5P666)
- LEGEND VALVE 1/4" x 1-1/2" 304 SS NIPPLE (304-021)
- SANI-LAV Wall Mount, 2 Hole, Battery Sensor, Stainless, Wash Station (54WBL-0.5)
- SANI-LAV Floor Mount, 2 Hole, Double Foot Pedal, Stainless, Wash Station (54FSL)
- SANI-LAV Wall Mount, 3 Hole, Single Knee Pedal, Stainless, Wash Station (56W1)
- SANI-LAV Wall Mount, 1 Hole, Double Knee Pedal, Stainless, Hand Sink (608-0.5)
- SANI-LAV Wall Mount, 2 Hole, 8 OC Faucet, Stainless, Hand Sink (504F-0.5)
- SANI-LAV Floor Mount, 1 Hole, Single Foot Pedal, Stainless, Scrub Sink (531F1-0.5)
- BRADLEY Silver Mist, Single Station Sink, Wash Fountain (S93-790)
- Sani-Lav Wash Stations