Shop All Wash Stations
Sani-Lav
Wall Mount, 8 Hole, Stainless, Wash Station
Mfr # 58W8
Zoro # G9861336
product price: $2,327.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,327.99
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Body Material Stainless steel
- Mounting Type Wall
- Color Silver
- Overall Length 80 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Lav
- MFR # 58W8
- Zoro # G9861336
- Country of Origin United States
- Category Wash Stations
Dimensions
Overall Length | 80 in |
Overall Width | 20 in |
Overall Height | 18 in |
Bowl Size | 77 in x 16 1/2 in |
Bowl Depth | 8 in |
Manufacturers Warranty Length | 1 yr |
Back Splash Height | 10 in |
Faucet Hole Dia. | 7/8 in |
Bowl Width | 16 1/2 in |
Bowl Length | 77 in |
Description
Wash Station, ADA Compliance No, Back Splash Height 10 in, Bowl Depth 8 in, Rectangular, Bowl Size 77 in x 16 1/2 in, Silver, Drain Opening 2 in, Faucet Hole Dia. 7/8 in, Faucet Installation Style Widespread, Faucet Mounting Centers 8 in, Satin, Gauge 16 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Wall, No. of Bowls 1, Number of Faucet Holes 8, Number of Stations 4, Overall Height 18 in, Overall Length 80 in, Overall Width 20 in, Sani-Lav, Stainless Steel, General Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Solenoid Valve Coil, 208/240VAC, 60/50 Hz (011215)
- BRASSTECH High Box Flange in Polished Chrome (313/26)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 4", PVC/EPDM, Socket (TC1400SE)
- HAUSEN 1/2-inch PEX Standard Port Brass Ball Valve with PEX Expansion Connection (HA-BV121-1)
- SANI-LAV Floor Mount, 5 Hole, Single Foot Pedal, Stainless, Wash Station (510F1)
- SANI-LAV Wall Mount, 2 Hole, Stainless, Scrub Sink (5318)
- SANI-LAV Wall Mount, 1 Hole, Double Knee Pedal, Stainless, Hand Sink (605D)
- SANI-LAV Wall Mount, 8 Hole, Wrist Blade Handles, Stainless, Wash Station (58WFL-0.5)
- SANI-LAV Floor Mount, 1 Hole, Stainless, Srcub Sink (532F0)
- SANI-LAV Wall Mount, 3 Hole, Single Knee Pedal, Stainless, Wash Station (56W1)
- ACORN ENGINEERING CO Washfountain Eliptical, 2 Stations, Foot Operated (3402-2-F-VPB-MXTP)
- Sani-Lav Wash Stations