Shop All Wash Stations
Sani-Lav
Wall Mount, 6 Hole, Stainless, Wash Station
Mfr # 5A38
Zoro # G4054550
product price: $1,768.99
/ea
Free Shipping & Returns
$1,768.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Body Material Stainless steel
- Mounting Type Wall
- Color Silver
- Overall Length 68 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Lav
- MFR # 5A38
- Zoro # G4054550
- Country of Origin United States
- Category Wash Stations
Dimensions
Overall Length | 68 in |
Overall Width | 20 in |
Overall Height | 15 in |
Bowl Size | 65 in x 16 1/2 in |
Bowl Depth | 5 in |
Back Splash Height | 10 in |
Manufacturers Warranty Length | 1 yr |
Faucet Hole Dia. | 7/8 in |
Bowl Width | 16 1/2 in |
Bowl Length | 65 in |
Description
Wash Station, ADA Compliance Yes, Back Splash Height 10 in, Bowl Depth 5 in, Rectangular, Bowl Size 65 in x 16 1/2 in, Silver, Drain Opening 2 in, Faucet Hole Dia. 7/8 in, Faucet Installation Style Widespread, Faucet Mounting Centers 8 in, Satin, Gauge 16 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Wall, No. of Bowls 1, Number of Faucet Holes 6, Number of Stations 3, Overall Height 15 in, Overall Length 68 in, Overall Width 20 in, Sani-Lav, Stainless Steel, General Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO BY TMG 1/2 in. Brass Solvent Weld CPVC x Compression Union (CPVCUC12)
- APOLLO PEX 3/4 in. Brass PEX Barb x 3/4 in. Male Pipe Thread Adapter (APXMA3434)
- KINGSTON BRASS SD7601 Vintage Soap Dispenser, Polished Chrome (SD7601)
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Closed, 2 in Pipe Size (8215B080CSA)
- SANI-LAV Wall Mnt Wash Station, No Faucets (510W0)
- SANI-LAV Wall Mount, 1 Hole, Stainless, Scrub Sink (5320)
- SANI-LAV Floor Mount, 5 Hole, AC Sensor, Stainless, Wash Station (510FA)
- SANI-LAV Wall Mount, 2 Hole, Battery Sensor, Stainless, Wash Station (54WBL-0.5)
- SANI-LAV Floor Mount, 6 Hole, AC Sensor, Stainless, Wash Station (512FAL)
- SANI-LAV Floor Mount, 2 Hole, Single Foot Pedal, Stainless, Wash Station (54F1)
- BRADLEY Polished, Circular, Wash Fountain (S93-534)
- Sani-Lav Wash Stations