Shop All Wash Stations
Sani-Lav
Wall Mount, 6 Hole, Stainless, Wash Station
Mfr # 56W8
Zoro # G8253104
product price: $2,255.99
/ea
Free Shipping & Returns
$2,255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Body Material Stainless steel
- Mounting Type Wall
- Color Silver
- Overall Length 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Lav
- MFR # 56W8
- Zoro # G8253104
- Country of Origin United States
- Category Wash Stations
Dimensions
Overall Length | 60 in |
Overall Width | 20 in |
Overall Height | 18 in |
Bowl Size | 57 in x 16 1/2 in |
Bowl Depth | 8 in |
Manufacturers Warranty Length | 1 yr |
Back Splash Height | 10 in |
Faucet Hole Dia. | 7/8 in |
Bowl Length | 57 in |
Bowl Width | 16 1/2 in |
Description
Wash Station, ADA Compliance No, Back Splash Height 10 in, Bowl Depth 8 in, Rectangular, Bowl Size 57 in x 16 1/2 in, Silver, Drain Opening 2 in, Faucet Hole Dia. 7/8 in, Faucet Installation Style Widespread, Faucet Mounting Centers 8 in, Satin, Gauge 16 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Wall, No. of Bowls 1, Number of Faucet Holes 6, Number of Stations 3, Overall Height 18 in, Overall Length 60 in, Overall Width 20 in, Sani-Lav, Stainless Steel, General Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS 1/2" Sweatx3/8" O.D. Comp Straight Shut-Off Valve W/ 5" Extension, Blk (CC83250X)
- KOHLER Occasion Deck Mount Bath Cane Spout (27016-2MB)
- 3M Quick Connect Filter, 1.5 gpm, 5 Micron, 15 in H (CFS9110-S)
- LEGEND VALVE 4" BLACK SQUARE HEAD PLUG (350-411)
- SANI-LAV Wall Mount, 3 Hole, Double Knee Pedal, Stainless, Wash Station (56WSL-0.5)
- SANI-LAV Floor Mount, 3 Hole, AC Sensor, Stainless, Wash Station (56FAL)
- SANI-LAV Floor Mount, 1 Hole, Stainless, Srcub Sink (532F0)
- SANI-LAV Floor Mount, 6 Hole, Single Foot Pedal, Stainless, Wash Station (512F1-0.5)
- SANI-LAV Floor Mount, 2 Hole, Double Foot Pedal, Stainless, Wash Station (54FSL)
- SANI-LAV Floor Mount, 6 Hole, Double Foot Pedal, Stainless, Wash Station (512FSL)
- AMERICAN STANDARD Countertop Sink, 4" Center Holes, White (0476037.020)
- Sani-Lav Wash Stations