Shop All Wash Stations
Sani-Lav
Wall Mount, 6 Hole, Single Knee Pedal, Stainless, Wash Station
Mfr # 512W1
Zoro # G7586677
product price: $4,219.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,219.99
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet With Faucet
- Body Material Stainless steel
- Mounting Type Wall
- Color Silver
- Overall Length 120 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Lav
- MFR # 512W1
- Zoro # G7586677
- Country of Origin United States
- Category Wash Stations
Dimensions
Overall Length | 120 in |
Overall Width | 20 in |
Overall Height | 18 in |
Bowl Size | 117 in x 16 1/2 in |
Bowl Depth | 8 in |
Manufacturers Warranty Length | 1 yr |
Back Splash Height | 10 in |
Faucet Hole Dia. | 7/8 in |
Water Inlet Connection Size | 3/8 in |
Bowl Width | 16 1/2 in |
Bowl Length | 117 in |
Description
Wash Station, ADA Compliance No, Back Splash Height 10 in, Bowl Depth 8 in, Rectangular, Bowl Size 117 in x 16 1/2 in, Non CEC Compliant, Silver, Drain Opening 2 in, Faucet Body Material Brass, Faucet Handle Type None, Faucet Hole Dia. 7/8 in, Faucet Installation Style Single Hole, Single Knee Pedal, Gooseneck, Satin, Flow Rate 2 gpm, Gauge 16 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Wall, No. of Bowls 1, Number of Faucet Holes 6, Number of Stations 6, Overall Height 18 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILTRETE Filtrete FILTRETE-3WH-STDCW-F02 10 x 2.5 in. Replacement Water Filter Cartridges - Pack of 2 (FILTRETE-3WH-STDCW-F02)
- GENUINE JOE Disposable Urinal Floor Mat, PK6 (85160)
- AMERICAN STANDARD WashbrookWashoutTopSpud Urinal Wh (6501.511.020)
- LIBERTY PUMPS Extension Pipe, 4 In x 16 In, PVC (K001184)
- SANI-LAV Wall Mount, 3 Hole, Double Knee Pedal, Stainless, Wash Station (56WSL-0.5)
- SANI-LAV Wall Mount, 1 Hole, AC Sensor, Stainless, Hand Sink (5A1A-0.5)
- SANI-LAV Wall Mount, 1 Hole, 8 OC Faucet, Stainless, Hand Sink (5A1F-0.5)
- SANI-LAV Wall Mount, 4 Hole, Single Knee Pedal, Stainless, Wash Station (58W1-0.5)
- SANI-LAV Floor Mount, 4 Hole, Double Foot Pedal, Silver, Wash Station (58FSL)
- SANI-LAV Wall Mount, 2 Hole, Single Knee Pedal, Stainless, Wash Station (54W1)
- SANI-LAV Wall Mount, 3 Hole, 8 OC Faucet, Stainless, Wash Station (5A3F-0.5)
- Sani-Lav Wash Stations