Shop All Wash Stations
Sani-Lav
Wall Mount, 6 Hole, Single Knee Pedal, Stainless, Wash Station
Mfr # 512W1-0.5
Zoro # G4051979
product price: $4,515.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,515.99
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet With Faucet
- Body Material Stainless steel
- Mounting Type Wall
- Color Silver
- Overall Length 120 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Lav
- MFR # 512W1-0.5
- Zoro # G4051979
- Country of Origin United States
- Category Wash Stations
Dimensions
Overall Length | 120 in |
Overall Width | 20 in |
Overall Height | 18 in |
Bowl Size | 117 in x 16 1/2 in |
Bowl Depth | 8 in |
Manufacturers Warranty Length | 1 yr |
Faucet Hole Dia. | 7/8 in |
Back Splash Height | 10 in |
Bowl Length | 117 in |
Bowl Width | 16 1/2 in |
Water Inlet Connection Size | 3/8 in |
Description
Hands-Free Wall Mounted Wash Station, ADA Compliance No, Back Splash Height 10 in, Bowl Depth 8 in, Rectangular, Bowl Size 117 in x 16 1/2 in, CEC Compliant, Silver, Drain Opening 2 in, Faucet Body Material Brass, Faucet Handle Type None, Faucet Hole Dia. 7/8 in, Faucet Installation Style Single Hole, Single Knee Pedal, Gooseneck, Satin, Flow Rate 0.5 gpm, Gauge 16 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Wall, No. of Bowls 1, Number of Faucet Holes 6, Number of Stations 6
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUELLER STEAM SPECIALTY 3/4", FNPT x FNPT, Cast Carbon Steel, Y Strainer (3/4 581 CS screwed end)
- KOHLER Nut, Cartridge (1226705)
- T&S BRASS Riser Tube - 18" For - Part# 369-40 (369-40)
- ANVIL 1/4" FNPT Galvanized Hex Locknut (0319913364)
- SANI-LAV Wall Mount, 1 Hole, AC Sensor, Stainless, Hand Sink (5A4A-0.5)
- SANI-LAV Floor Mount, 6 Hole, Double Foot Pedal, Stainless, Wash Station (512FSL)
- SANI-LAV Floor Mount, 6 Hole, Wrist Blade Handles, Stainless, Wash Station (56FFL)
- SANI-LAV Floor Mount, 6 Hole, Single Foot Pedal, Stainless, Wash Station (512F1-0.5)
- SANI-LAV Wall Mnt Wash Station, No Faucets (510W0)
- SANI-LAV Floor Mount, 3 Hole, Double Foot Pedal, Stainless, Wash Station (56FSL-0.5)
- SANI-LAV Wall Mount, 5 Hole, Double Knee Pedal, Stainless, Wash Station (510WS-0.5)
- Sani-Lav Wash Stations