Shop All Wash Stations
Sani-Lav
Wall Mount, 5 Hole, AC Sensor, Stainless, Wash Station
Mfr # 510WA-0.5
Zoro # G4052058
product price: $6,737.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$6,737.99
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet With Faucet
- Body Material Stainless steel
- Mounting Type Wall
- Color Silver
- Overall Length 100 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Lav
- MFR # 510WA-0.5
- Zoro # G4052058
- Country of Origin United States
- Category Wash Stations
Dimensions
Overall Length | 100 in |
Overall Width | 20 in |
Overall Height | 18 in |
Bowl Size | 97 in x 16 1/2 in |
Bowl Depth | 8 in |
Faucet Hole Dia. | 7/8 in |
Manufacturers Warranty Length | 1 yr |
Back Splash Height | 10 in |
Water Inlet Connection Size | 3/8 in |
Bowl Length | 97 in |
Bowl Width | 16 1/2 in |
Description
Hands-Free Wall Mounted Wash Station, ADA Compliance No, Back Splash Height 10 in, Bowl Depth 8 in, Rectangular, Bowl Size 97 in x 16 1/2 in, CEC Compliant, Silver, Drain Opening 2 in, Faucet Body Material Brass, Faucet Handle Type None, Faucet Hole Dia. 7/8 in, Faucet Installation Style Single Hole, Sensor, Gooseneck, Satin, Flow Rate 0.5 gpm, Gauge 16 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Wall, No. of Bowls 1, Number of Faucet Holes 5, Number of Stations 5
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL 3", socket, PVC, Simplex Strainer, 150 psi (SB1300SE18)
- KOHLER Forté Multi-Function Showerhead 1.75Gpm (22169-G-BN)
- B & K ELBOW 45 DEG 1-1/2""GALV (510-207BG)
- KIPP Tube Clamp With Flange M=78 G=55 L=63 Aluminum, Comp: Steel, A=1.25" (K0479.5CT)
- SANI-LAV Wall Mount, 4 Hole, Single Knee Pedal, Stainless, Wash Station (58W1-0.5)
- SANI-LAV Wall Mount, 2 Hole, Double Knee Pedal, Stainless, Wash Station (54WSL-0.5)
- SANI-LAV Wall Mount, 3 Hole, Battery Sensor, Stainless, Wash Station (56WBL)
- SANI-LAV Floor Mount, 4 Hole, Stainless, Wash Station (54F8)
- SANI-LAV Floor Mount, 3 Hole, Single Foot Pedal, Stainless, Wash Station (56F1)
- SANI-LAV Wall Mount, 4 Hole, Manual, Stainless, Wash Station (5A2F)
- NATIONAL FLEET PRODUCTS Portable Stand Kit for Co.Par Hand Wash Station, Freestanding Stand (IDRO25/40S)
- Sani-Lav Wash Stations