Shop All Wash Stations
Sani-Lav
Wall Mount, 2 Hole, Single Knee Pedal, Stainless, Wash Station
Mfr # 54W1
Zoro # G7598622
product price: $1,982.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,982.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet With Faucet
- Body Material Stainless steel
- Mounting Type Wall
- Color Silver
- Overall Length 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Lav
- MFR # 54W1
- Zoro # G7598622
- Country of Origin United States
- Category Wash Stations
Dimensions
Overall Length | 40 in |
Overall Width | 20 in |
Overall Height | 18 in |
Bowl Size | 37 in x 16 1/2 in |
Bowl Depth | 8 in |
Manufacturers Warranty Length | 1 yr |
Back Splash Height | 10 in |
Faucet Hole Dia. | 7/8 in |
Bowl Width | 16 1/2 in |
Water Inlet Connection Size | 3/8 in |
Bowl Length | 37 in |
Description
Wash Station, ADA Compliance No, Back Splash Height 10 in, Bowl Depth 8 in, Rectangular, Bowl Size 37 in x 16 1/2 in, Non CEC Compliant, Silver, Drain Opening 2 in, Faucet Body Material Brass, Faucet Handle Type None, Faucet Hole Dia. 7/8 in, Faucet Installation Style Single Hole, Single Knee Pedal, Gooseneck, Satin, Flow Rate 2 gpm, Gauge 16 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Wall, No. of Bowls 1, Number of Faucet Holes 2, Number of Stations 2, Overall Height 18 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 1" & 1-1/2" x 1/4" Tri-Clamp End x Fnpt Thermometer Cap - 304SS (23BMP-1X.25-304)
- ZORO SELECT 1/2" OD x 50 ft. Welded 316 Stainless Steel Coil Tubing (3ADK3)
- GATES Quick Disconnect Coupler-G945 Series Coupl/Adapter, G94511-0808 (G94511-0808)
- HOSE MASTER 3/4" Dia x 36" L 321 SS Flexible Metal Hose (GZ075SHXJ360)
- SANI-LAV Floor Mount, 1 Hole, Single Foot Pedal, Stainless, Scrub Sink (531F1-0.5)
- SANI-LAV Wall Mount, 1 Hole, Double Knee Pedal, Stainless, Hand Sink (605D)
- SANI-LAV Wall Mount, 6 Hole, Wrist Blade Handles, Stainless, Wash Station (56WFL)
- SANI-LAV Wall Mount, 8 Hole, Wrist Blade Handles, Stainless, Wash Station (58WFL-0.5)
- SANI-LAV Wall Mount, 3 Hole, Double Knee Pedal, Stainless, Wash Station (56WSL)
- SANI-LAV Floor Mount, 2 Hole, AC Sensor, Stainless, Wash Station (54FAL-0.5)
- SANI-LAV Wall Mount, 2 Hole, Stainless, Scrub Sink (5318)
- Sani-Lav Wash Stations