Shop All Wash Stations
Sani-Lav
Wall Mount, 12 Hole, Stainless, Wash Station
Mfr # 512W8
Zoro # G9861327
product price: $3,381.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,381.99
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Body Material Stainless steel
- Mounting Type Wall
- Color Silver
- Overall Length 120 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Lav
- MFR # 512W8
- Zoro # G9861327
- Country of Origin United States
- Category Wash Stations
Dimensions
Overall Length | 120 in |
Overall Width | 20 in |
Overall Height | 18 in |
Bowl Size | 117 in x 16 1/2 in |
Bowl Depth | 8 in |
Manufacturers Warranty Length | 1 yr |
Back Splash Height | 10 in |
Faucet Hole Dia. | 7/8 in |
Bowl Length | 117 in |
Bowl Width | 16 1/2 in |
Description
Wash Station, ADA Compliance No, Back Splash Height 10 in, Bowl Depth 8 in, Rectangular, Bowl Size 117 in x 16 1/2 in, Silver, Drain Opening 2 in, Faucet Hole Dia. 7/8 in, Faucet Installation Style Widespread, Faucet Mounting Centers 8 in, Satin, Gauge 16 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Wall, No. of Bowls 1, Number of Faucet Holes 12, Number of Stations 6, Overall Height 18 in, Overall Length 120 in, Overall Width 20 in, Sani-Lav, Stainless Steel, General Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHRONOMITE LABS 208VAC, 30 Amps, Both Electric Tankless Water Heater (SR-30/208 HTR-I)
- DELTA Delta Rotational Limit Stop - 17 Series (RP32102)
- STREAMLINE Refrigeration Press Fitting (RP10147)
- KOHLER Insert, Handle, Plastic (50349-0L)
- SANI-LAV Wall Mount, 2 Hole, 8 OC Faucet, Stainless, Hand Sink (504F-0.5)
- SANI-LAV Wall Mount, 3 Hole, Double Knee Pedal, Stainless, Wash Station (56WSL-0.5)
- SANI-LAV Wall Mount, 1 Hole, AC Sensor, Stainless, Hand Sink (5A4A-0.5)
- SANI-LAV Wall Mount, 3 Hole, Single Knee Pedal, Stainless, Wash Station (56W1)
- SANI-LAV Floor Mount, 2 Hole, Single Foot Pedal, Stainless, Wash Station (54F1)
- SANI-LAV Floor Mount, 1 Hole, Double Foot Pedal, Stainless, Scrub Sink (531FS-0.5)
- SANI-LAV Wall Mount, 6 Hole, Manual, Stainless, Wash Station (5A3F)
- Sani-Lav Wash Stations