Shop All Wash Stations
Sani-Lav
Wall Mount, 1 Hole, Stainless, Scrub Sink
Mfr # 5320
Zoro # G3709855
product price: $1,163.99
/ea
Free Shipping & Returns
$1,163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Body Material Stainless steel
- Mounting Type Wall
- Color Silver
- Overall Length 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Lav
- MFR # 5320
- Zoro # G3709855
- Country of Origin United States
- Category Wash Stations
Dimensions
Overall Length | 31 in |
Overall Width | 20 in |
Overall Height | 18 1/2 in |
Bowl Size | 28 in x 16 1/2 in |
Bowl Depth | 10 1/2 in |
Manufacturers Warranty Length | 1 yr |
Back Splash Height | 8 in |
Faucet Hole Dia. | 7/8 in |
Bowl Length | 28 in |
Bowl Width | 16 1/2 in |
Description
Scrub Sink, ADA Compliance No, Back Splash Height 8 in, Bowl Depth 10 1/2 in, Rectangular, Bowl Size 28 in x 16 1/2 in, Silver, Drain Opening 3 1/2 in, Faucet Hole Dia. 7/8 in, Faucet Installation Style Single Hole, Satin, Gauge 14 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Wall, No. of Bowls 1, Number of Faucet Holes 1, Number of Stations 1, Overall Height 18 1/2 in, Overall Length 31 in, Overall Width 20 in, Sani-Lav, Stainless Steel, General Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Union Reducer Tee, 10mm to 8mm (PGT1008)
- PARKER Brass Hex Head Plug, MNPT, 1/8" Pipe Size (VS218P-2)
- KIBI Bathroom Sink Tailpiece 1-1/4" x 12" - Brushed Gold (KTP12BG)
- SANI-LAV Wall Mount, 2 Hole, Double Knee Pedal, Stainless, Wash Station (54WSL-0.5)
- SANI-LAV Wall Mount, 3 Hole, 8 OC Faucet, Stainless, Wash Station (5A3F-0.5)
- SANI-LAV Wall Mount, 2 Hole, Battery Sensor, Stainless, Wash Station (54WBL-0.5)
- SANI-LAV Wall Mount, 1 Hole, Double Knee Pedal, Stainless, Hand Sink (607D)
- SANI-LAV Floor Mount, 2 Hole, Single Foot Pedal, Stainless, Scrub Sink (532F1-0.5)
- SANI-LAV Wall Mount, 3 Hole, Double Knee Pedal, Stainless, Wash Station (56WSL)
- SANI-LAV Wall Mount, 1 Hole, Battery Sensor, Stainless, Scrub Sink (531B-0.5)
- ACORN CONTROLS Black and Silver, Circular, Wash Fountain (3506-3-F-BO-DV-VPB-MXTP)
- Sani-Lav Wash Stations