Shop All Wash Stations
Sani-Lav
Wall Mount, 1 Hole, Stainless, Hand Sink
Mfr # 6080
Zoro # G4054261
Free Shipping & Returns
$670.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Body Material Stainless steel
- Mounting Type Wall
- Color Silver
- Overall Length 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sani-Lav
- MFR # 6080
- Zoro # G4054261
- Country of Origin United States
- Category Wash Stations
Dimensions
Overall Length | 19 in |
Overall Width | 16 in |
Overall Height | 15 in |
Bowl Size | 16 in x 12 1/2 in |
Bowl Depth | 6 in |
Faucet Hole Dia. | 7/8 in |
Back Splash Height | 9 in |
Manufacturers Warranty Length | 1 yr |
Bowl Length | 16 in |
Bowl Width | 12 1/2 in |
Description
Hand Sink, ADA Compliance No, Back Splash Height 9 in, Bowl Depth 6 in, Rectangular, Bowl Size 16 in x 12 1/2 in, Silver, Drain Opening 2 in, Faucet Hole Dia. 7/8 in, Faucet Installation Style Single Hole, Satin, Gauge 16 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Wall, No. of Bowls 1, Number of Faucet Holes 1, Number of Stations 1, Overall Height 15 in, Overall Length 19 in, Overall Width 16 in, Sani-Lav, Stainless Steel, General Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Watts WR-100 Water Filter Wrench (WR-100)
- SHARKBITE SHARKBITE CONN 1/2"" F LF (U072LFA)
- ZORO SELECT Socket x Socket x Socket Cast Iron Sanitary Tee (220812)
- AMERICAN STANDARD Reliant, Shower Head, Polished Chrome (M953530-0020A)
- SANI-LAV Floor Mount, 4 Hole, Stainless, Wash Station (54F8)
- SANI-LAV Wall Mount, 1 Hole, Stainless, Scrub Sink (5320)
- SANI-LAV Floor Mount, 5 Hole, Single Foot Pedal, Stainless, Wash Station (510F1)
- SANI-LAV Floor Mount, 4 Hole, Double Foot Pedal, Silver, Wash Station (58FSL)
- SANI-LAV Wall Mount, 4 Hole, Single Knee Pedal, Stainless, Wash Station (58W1-0.5)
- SANI-LAV Floor Mount, 1 Hole, Single Foot Pedal, Stainless, Scrub Sink (531F1-0.5)
- AMERICAN STANDARD Wall Mount, 2 Hole, White/Black, Utility Sink (7695008.020)
- Sani-Lav Wash Stations