Shop All Valve Parts
Sani-Lav
Valve Threaded Insert Kit
Mfr # 1053
Zoro # G8400436
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Most Valves
- Includes O-ring
- Compliance Low Lead
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sani-Lav
- MFR # 1053
- Zoro # G8400436
- Country of Origin United States
- Category Valve Parts
Details
Item | Valve Threaded Insert Kit |
For Use With | Most Valves |
Includes | O-ring |
Compliance | Low Lead |
Description
Valve Threaded Insert Kit, For Use With Most Valves, Includes O-Ring, Compliance Low Lead
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPE VALVES Manual 2-Way Ball Valve, NPT, 316 SS (4353010140)
- RINNAI 40" Condensing Vent Termination, 2 in PVC to Concentric (196125PVC)
- ZORO SELECT FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (5P520)
- WATTS Backflow Preventer Repair Kit (LFRK 909-RT 4)
- SANI-LAV Valve Spring (1056)
- SANI-LAV Valve Bracket (1052)
- SANI-LAV Valve Pedal (1042)
- DIXON 1/4 in REGULATOR W/OUT GAUGE (R374-02C)
- ASCO Rebuild Kit, for 4EKT2 (302272-V)
- HIGHKEY Master Plumber Round Sillcock Handle for Square Stem (LR576072)
- AQUASYN SIZE 1-1/2IN VALVE DIAPHRAGM VALVE PARTS AND ACCESSORY (909160)
- Sani-Lav Valve Parts