Shop All Valve Parts
Sani-Lav
Valve Kit
Mfr # 1051
Zoro # G2839186
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Most Valves
- Includes Bolt, Nut
- Compliance Low Lead
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sani-Lav
- MFR # 1051
- Zoro # G2839186
- Country of Origin United States
- Category Valve Parts
Details
Item | Valve Kit |
For Use With | Most Valves |
Includes | Bolt, Nut |
Compliance | Low Lead |
Description
Valve Kit, For Use With Most Valves, Includes Bolt, Nut, Compliance Low Lead
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Flange, Spigot, 1-1/4 in Pipe Size (856-012)
- LEGEND VALVE 3/4 x 5/8 T4111NL MIP x XS COU (313-614NL)
- VIEGA Viega MegaPress cap, 2" (25755)
- ZORO SELECT Hex Hanger with Grommets, 2-1/2 In. (E242.5)
- SANI-LAV Valve Bracket (1052)
- SANI-LAV Valve Pedal (1042)
- SANI-LAV Valve Threaded Insert Kit (1053)
- SANI-LAV Valve Spring (1056)
- NAUGATUCK Float Ball, Round, SS, 2-1/2 In (GR25S4251A)
- FPE Thermostatic Control Iron Threaded 1In Npt Other Valve (A1011W2)
- CSI Box Of 25 White 3In Ptfe Tri-Clamp Gasket (40MPG-300)
- Sani-Lav Valves