Sani-Lav

21 1/2 in W x 21 in L x 45 1/5 in H, Floor Mount, Utility Sink


product price: $1,615.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Mounting Type Floor Mount
  • Material 14 ga. 304 Stainless Steel
  • Color Silver
  • Overall Height 45 1/2 in
  • Overall Length 21 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Height 45 1/2 in
Overall Length 21 in
Bowl Depth 12 in
Overall Width 21 1/2 in
Manufacturers Warranty Length 1 yr
Back Splash Height 8 in
Bowl Size 18 in x 18 in
Faucet Hole Dia. 7/8 in
Bowl Length 18 in
Water Inlet Connection Size 1/2 in
Bowl Width 18 in

Description

Utility Sink, ADA Compliance No, Back Splash Height 8 in, Bowl Depth 12 in, Square, Bowl Size 18 in x 18 in, Non CEC Compliant, Silver, Drain Opening 3 1/2 in, Drainboard Location No Drainboard, Faucet Body Material Brass, Faucet Handle Type Wristblade, Faucet Hole Dia. 7/8 in, Faucet Installation Style Widespread, Faucet Mounting Centers 8 in, Dual Manual Handle, Gooseneck, Satin, Flow Rate 2 gpm, Gauge 14 ga, Mounting Location - Faucet Splash, Floor, No. of Bowls 1, Number of Drainboards 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.