Shop All Utility Sinks
Sani-Lav
Top Mount, Cast Brass, Pedal Valve
Mfr # 110L
Zoro # G0476771
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Top Mount
- Material Cast Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Lav
- MFR # 110L
- Zoro # G0476771
- Country of Origin United States
- Category Utility Sinks
Details
Mounting Type | Top Mount |
Material | Cast Brass |
Item | Pedal Valve |
Description
Single Knee Pedal Valve, Top Mnt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLIN Svc10Ffs Instant Opening Normall (SVC10FFS)
- CHG 1 x 3 1/2 in Brass Sink Drain (E16-4020)
- PARKER 1/2" Copper Flare Gasket PK 10 (2GF-8)
- ZURN Grease Interceptor, Matte, 8 lb. Cap. (GT2702-04)
- SANI-LAV Top Mount, Cast Brass, Pedal Valve (103L)
- SANI-LAV 20 in W x 25 in L x 45 1/2 in H, Floor, Scrub Sink (531FF)
- SANI-LAV 21 1/2 in W x 21 in L x 45 1/5 in H, Floor Mount, Utility Sink (U18182)
- SANI-LAV 20 in W x 31 in L x 45 1/2 in H, Floor, Scrub Sink (532F1)
- SANI-LAV 5" W x 1-1/4" L x 6-1/2" H, Splash Mount, Solid Cast Brass (2002)
- SANI-LAV Top Mount, Cast Brass, Pedal Valve (109L)
- SANI-LAV Single Pedal Valve, Floor Mnt w/Stainless Steel Parts (102S)
- Sani-Lav Utility Sinks