Shop All Utility Sinks
Sani-Lav
Top Mount, Cast Brass, Pedal Valve
Mfr # 103L
Zoro # G0476476
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Top Mount
- Material Cast Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Lav
- MFR # 103L
- Zoro # G0476476
- Country of Origin United States
- Category Utility Sinks
Details
Mounting Type | Top Mount |
Material | Cast Brass |
Item | Pedal Valve |
Description
Double Foot Pedal Valve, Top Mnt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, Relieving, High Precision, 1/4 NPT, 2-120 psi, 10 SCFM (960-029-000)
- WATTS Backflow Preventer, Size 1/2", 175 psi (1/2 009-QT)
- ZORO SELECT PVC Reducing Elbow, 90 Degrees, Insert, 1 in x 3/4 in Pipe Size (1406131)
- BRADLEY Mixing Valve, Bronze, 7 gpm (S19-2000)
- SANI-LAV Single Pedal Valve, Floor Mnt w/Stainless Steel Parts (102S)
- SANI-LAV Single Pedal Valve, Bottom Mnt w/SS Part (112S)
- SANI-LAV Floor Mount, Stainless Steel, Double Pedal Valve (101S)
- SANI-LAV 17 1/2 in W x 20 in L x 43 1/2 in H, Floor, Hand Sink (727.5)
- SANI-LAV 21 1/2 in W x 27 in L x 45 1/5 in H, Floor Mount, Utility Sink (U24241)
- SANI-LAV Top Mount, Cast Brass, Pedal Valve (109L)
- SANI-LAV 20 in W x 25 in L x 45 1/2 in H, Floor, Scrub Sink (531F1)
- Sani-Lav Utility Sinks