Shop All Faucet Accessories
Sani-Lav
Swivel Hose Adapt, Brass, 3/8MNPT, 2 In L
Mfr # N12
Zoro # G4384073
$22.15
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 in
- Material Brass
- Connection 3/4" FGHT x 3/8" MNPT
- Finish Brass
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sani-Lav
- MFR # N12
- Zoro # G4384073
- Country of Origin Taiwan, Province of China
- Category Faucet Accessories
Dimensions
Size | 2 in |
Connection Size | 3/4 in x 3/8 in |
Details
Item | Swivel Hose Adapter |
Material | Brass |
Connection | 3/4" FGHT x 3/8" MNPT |
Finish | Brass |
Material of Construction | Brass |
Inlet | 3/4 in FGHT |
Color/Finish | Brass |
Inlet (In.) | 3/4" GHT |
Sub-Category | Hose and Nozzle Accessories |
Connection (In.) | 3/8 MNPT x 3/4 FGHT |
Features | Swivel, Trigger Lock Ring |
For Use With | Nozzles and Hose |
Outlet (In.) | 3/8" MNPT |
For Use With Mfr. Model Number | N1,N1B,N1W,N1R,N1Y,N1A,N1AB,N1AW,N1AR,N1AR,N1T,N1TR,N1TB,N1TW,N1TY,N1SS,N1SSB,N1SSW,N1SSR,N1SSY,N8,N8B,N8W,N8R,N81,N81B,N81W,N81N81R, |
Connection Type | Female GHT/Male NPT |
Description
Swivel Hose Adapter, 3/4 in FGHT Inlet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Metering Single Hole Mount, Single hole installation Hole Single Hole Lavatory Faucet, Chrome (701LF-HDF)
- ZORO SELECT 1/2" x 6-1/2" Black Pipe Nipple Sch 40 (0830016606)
- TECTITE BY APOLLO 3/4 in. Brass Push-to-Connect Coupling (FSBC34)
- ADVANCED TECHNOLOGY PRODUCTS Fitting, Brass, Hose Barb, 3/8" Hose Barb x 1/2" Male NPT (HBM38-04)
- SANI-LAV Swivel Hose Adapt, Brass, 1/2 MNPT, 2 In L (N11)
- SANI-LAV Coupler, Black, Aluminum (N2FC)
- SANI-LAV Replacement Lid Assy, Orange, For 18D865 (N2FL)
- SANI-LAV Swivel Hose Adapt, Brass, 1/2MNPT, 3-7/8 L (N15)
- SANI-LAV Swivel Hose Adapt, SS, 1/2 InMNPT, 2 In L (N11S)
- SANI-LAV Sanitizer Lid Kit, Orange, Plastic (N2FSL)
- KOHLER Quick Connector Kit (1400974)
- Sani-Lav Faucet Accessories