Shop All Faucet Accessories
Sani-Lav
Swivel Hose Adapt, Brass, 1/2MNPT, 3-7/8 L
Mfr # N15
Zoro # G4384082
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3-7/8 in
- Material Brass
- Connection 3/4" Hose Barb x 1/2" MNPT
- Finish Brass
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Lav
- MFR # N15
- Zoro # G4384082
- Country of Origin Taiwan, Province of China
- Category Faucet Accessories
Dimensions
Size | 3-7/8 in |
Connection Size | 1/2 in x 3/4 in |
Details
Item | Swivel Hose Adapter |
Material | Brass |
Connection | 3/4" Hose Barb x 1/2" MNPT |
Finish | Brass |
Material of Construction | Brass |
Inlet | 3/4 in FGHT |
Outlet | 1/2" MNPT |
Connection (In.) | 3/4 Hose Barb x 1/2 MNPT |
Inlet (In.) | 3/4" GHT |
Sub-Category | Hose and Nozzle Accessories |
For Use With | Nozzles and Hose |
Outlet (In.) | 1/2" MNPT |
Color/Finish | Brass |
Features | Swivel, Trigger Lock Ring |
For Use With Mfr. Model Number | N1,N1B,N1W,N1R,N1Y,N1A,N1AB,N1AW,N1AR,N1AR,N1T,N1TR,N1TB,N1TW,N1TY,N1SS,N1SSB,N1SSW,N1SSR,N1SSY,N8,N8B,N8W,N8R,N81,N81B,N81W,N81N81R, |
Connection Type | Hose Barb/Male NPT |
Description
Swivel Hose Adapter, 3/4 in Hose Barb Inlet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISPRING Granular Activated Carbon Filter for RO Systems (FG15)
- CHARLOTTE PIPE AND FOUNDRY Threaded Schedule 40 DWV 3/4 in. MIP PVC Plug (PVC 02113 0800HA)
- AMERICAN VALVE P430S 3 3 in. PVC Swing Foot Check Valve - Socket Schedule 80 (P430S 3")
- FLEXTRON Gas Line Hose 1/2'' O.D. x 48'' Length with 1/2" MIP Fittings, Stainless Steel Flexible Connector (FTGC-SS38-48A)
- SANI-LAV Coupler, Black, Aluminum (N2FC)
- SANI-LAV Foamer Lid Kit, Orange, Plastic (N2F48L)
- SANI-LAV Replacement Lid Assy, Orange, For 18D865 (N2FL)
- SANI-LAV Swivel Hose Adapt, 3/4 GHT/HoseBarb, Bras (N20)
- SANI-LAV Swivel Hose Adapt, SS, 1/2 InMNPT, 2 In L (N11S)
- SANI-LAV Swivel Hose Adapt, SS, 1/2MNPT, 3-7/8 L (N15S)
- DELTA Kitchen Air Gap (72020-BL)
- Sani-Lav Faucet Accessories