Shop All Faucet Accessories
Sani-Lav
Swivel Hose Adapt, Brass, 1/2 MNPT, 2 In L
Mfr # N11
Zoro # G4384055
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2"
- Material Brass
- Connection 3/4" FGHT x 1/2" MNPT
- Finish Brass
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sani-Lav
- MFR # N11
- Zoro # G4384055
- Country of Origin Taiwan, Province of China
- Category Faucet Accessories
Dimensions
Size | 2" |
Details
Item | Swivel Nozzle and Hose Adapter |
Material | Brass |
Connection | 3/4" FGHT x 1/2" MNPT |
Finish | Brass |
Material of Construction | Brass |
Inlet | 3/4" FGHT |
Outlet | 1/2" MNPT |
Features | Swivel, Trigger Lock Ring |
For Use With | Nozzles and Hose |
Outlet (In.) | 1/2" MNPT |
Color/Finish | Brass |
Inlet (In.) | 3/4" GHT |
Connection (In.) | 1/2 MNPT x 3/4 FGHT |
Includes | Swivel, Trigger Lock Ring |
Sub-Category | Hose and Nozzle Accessories |
Description
Swivel Nozzle and Hose Adapter, For Use With Nozzles and Hose, Includes Swivel, Trigger Lock Ring
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 0.5 gpm Aerated Outlets, Chrome, Metal (K-1101642-CP)
- SANI-LAV Pistol Grip Water Nozzle, 3/4" Female, 150 psi, 7 gpm, Black (N1B)
- RHEEM Sensor And Cap, Plastic (SP20172)
- ZORO SELECT Concentric Coupling, 304 SS, 3 x 6 in (4381016310)
- SANI-LAV Swivel Hose Adapt, 3/4 MGHT/Hose Barb, SS (N20S)
- SANI-LAV Replacement Lid Assy, Orange, For 18D865 (N2FL)
- SANI-LAV Sanitizer Lid Kit, Orange, Plastic (N2FSL)
- SANI-LAV Swivel Hose Adapt, Brass, 3/8MNPT, 2 In L (N12)
- SANI-LAV Swivel Hose Adapt, 3/4 GHT/HoseBarb, Bras (N20)
- SANI-LAV Coupler, Black, Aluminum (N2FC)
- PFISTER Pfister S/A Plunger Bn (972-023J)
- Sani-Lav Faucet Accessories