Shop All Faucet Accessories
Sani-Lav
Swivel Hose Adapt, 3/4 In FGHT, SS
Mfr # N19S
Zoro # G4373241
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Connection 3/4" FGHT x 3/4" MGHT
- Finish Stainless Steel
- Material of Construction Stainless Steel
- Inlet 3/4 in FGHT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Lav
- MFR # N19S
- Zoro # G4373241
- Country of Origin Taiwan, Province of China
- Category Faucet Accessories
Dimensions
Connection Size | 3/4 in x 3/4 in |
Details
Item | Swivel Hose Adapter |
Material | Stainless Steel |
Connection | 3/4" FGHT x 3/4" MGHT |
Finish | Stainless Steel |
Material of Construction | Stainless Steel |
Inlet | 3/4 in FGHT |
For Use With | Nozzles and Hose |
Connection (In.) | 3/4 MNPT x 3/4 FGHT |
Inlet (In.) | 3/4" GHT |
Color/Finish | Stainless Steel |
Sub-Category | Hose and Nozzle Accessories |
Features | Quick Connect / Disconnect |
Outlet (In.) | 3/4" MNPT |
For Use With Mfr. Model Number | N1,N1B,N1W,N1R,N1Y,N1A,N1AB,N1AW,N1AR,N1AR,N1T,N1TR,N1TB,N1TW,N1TY,N1SS,N1SSB,N1SSW,N1SSR,N1SSY,N8,N8B,N8W,N8R,N81,N81B,N81W,N81N81R, |
Connection Type | Female GHT/Male GHT |
Description
Quick Connect / Disconnect Hose Adapter, 3/4 in FGHT Inlet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Regulator, Brass, 300 psi (30PT99)
- T&S BRASS Short Elbow Install kit (B0230-K)
- FRANKLIN BRASS 19-3/8" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Stainless steel (5616)
- PARKER Push-to-Connect Reducer, 1/4 in Tube Size, Nylon, White, 10 PK (6366 56 60WP2)
- SANI-LAV Replacement Metering Tip Kit, For 18D865 (N2FM)
- SANI-LAV Swivel Hose Adapt, 3/4In FGHT, Brass (N19)
- SANI-LAV Sanitizer Lid Kit, Orange, Plastic (N2FSL)
- SANI-LAV Swivel Hose Adapt, Brass, 1/2 MNPT, 2 In L (N11)
- SANI-LAV Foamer Lid Kit, Orange, Plastic (N2F48L)
- SANI-LAV Coupler, Black, Aluminum (N2FC)
- CENTRAL BRASS Self-Close Straight Stop, NPT, Polished Chrome, Connection Size: 1/2" (0331-L1/2)
- Sani-Lav Faucet Accessories