Shop All Faucet Accessories
Sani-Lav
Swivel Hose Adapt, 3/4 GHT/HoseBarb, Bras
Mfr # N20
Zoro # G4376732
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Connection 3/4" Hose Barb x 3/4" MGHT
- Finish Brass
- Material of Construction Brass
- Inlet 3/4 in Hose Barb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sani-Lav
- MFR # N20
- Zoro # G4376732
- Country of Origin Taiwan, Province of China
- Category Faucet Accessories
Dimensions
Connection Size | 3/4 in x 3/4 in |
Details
Item | Swivel Hose Adapter |
Material | Brass |
Connection | 3/4" Hose Barb x 3/4" MGHT |
Finish | Brass |
Material of Construction | Brass |
Inlet | 3/4 in Hose Barb |
Features | Swivel, Trigger Lock Ring |
Inlet (In.) | Hose Barb 3/4 |
Sub-Category | Hose and Nozzle Accessories |
Connection (In.) | 3/4 GHT, 3/4 Hose Barb |
Color/Finish | Brass |
For Use With | Nozzles and Hose |
Outlet (In.) | 3/4" MNPT |
For Use With Mfr. Model Number | N1,N1B,N1W,N1R,N1Y,N1A,N1AB,N1AW,N1AR,N1AR,N1T,N1TR,N1TB,N1TW,N1TY,N1SS,N1SSB,N1SSW,N1SSR,N1SSY,N8,N8B,N8W,N8R,N81,N81B,N81W,N81N81R, |
Connection Type | Hose Barb/Male GHT |
Description
Swivel Hose Adapter, 3/4 in Hose Barb Inlet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOUNDATIONS Changing Station Liners, Waterproof, PK500 (036-LCR)
- PENTAIR/PENTEK Filter Bag, Mesh, Nylon, 20 gpm, 300m, PK20 (NMO300K3S-75)
- MOON AMERICAN Wye Ball Valve, 2-1/2 F NH, (2) 1-1/2 M NH (430-2521524)
- CHARLOTTE PIPE AND FOUNDRY 4 Cleanout And Plug (PVC 00105X 1200HA)
- SANI-LAV Sanitizer Lid Kit, Orange, Plastic (N2FSL)
- SANI-LAV Coupler, Black, Aluminum (N2FC)
- SANI-LAV Swivel Hose Adapt, 3/4 In FGHT, SS (N19S)
- SANI-LAV Swivel Hose Adapt, Brass, 3/8MNPT, 2 In L (N12)
- SANI-LAV Swivel Hose Adapt, 3/4In FGHT, Brass (N19)
- SANI-LAV Swivel Hose Adapt, Brass, 1/2 MNPT, 2 In L (N11)
- DURA FAUCET CERAMIC DISC CARTRIDGE REPLACEMENT (DF-RK601)
- Sani-Lav Faucet Accessories