Shop All Pitchforks
Sani-Lav
Super Reinforced Fork, SST, 9In Tines
Mfr # 2075SR
Zoro # G8430362
product price: $332.99
/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Stainless steel
- Handle Type T-handle
- Handle Length 56 1/2 in
- Width of Tines 8 1/4 in
- Length of Tines 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Lav
- MFR # 2075SR
- Zoro # G8430362
- Country of Origin China
- Category Pitchforks
Dimensions
Handle Length | 56 1/2 in |
Width of Tines | 8 1/4 in |
Length of Tines | 9 in |
Tine Width | 8 1/4 in |
Tine Length | 9 in |
Details
Item | Reinforced Drag Fork |
Handle Material | Stainless steel |
Handle Type | T-handle |
Number of Tines | 4 |
Standards | FDA and USDA, NSF/ANSI Standard 2 - Food Equipment |
Spacing | 2 3/4 in |
Color | Stainless |
Application | For Meat, Dairy, Seafood, Poultry, General Food Handling, Commercial Fishing, Material Handling, Agriculture, Chemical and Industrial Applications |
Tine Material | Stainless Steel |
Product Type | Reinforced Fork |
Autoclavable | No |
Tine Spacing | 2 in |
Metal Detectable | No |
NSF Certified | Yes |
Handle Style | T Handle |
Description
Reinforced Drag Fork, Tine Length 9 in, Autoclavable No, Product Type Reinforced Fork, Handle Style T Handle, Metal Detectable No, Handle Length 56 1/2 in, Number of Tines 4, Tine Spacing 2 in, Tine Width 8 1/4 in, NSF Certified Yes, FDA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAZOR-BACK Digging Round Point Shovel, Steel, Wood D-Handle (2594200)
- MTD Ratchet (748-0405)
- CAMCO Sidewinder Plastic Sewer Hose Support - 20' (43051)
- ARS 8" Hand Pruner Leather Pouch with Clip (ACC-SHKS4C)
- SANI-LAV Stainless Drag Fork, 4 Tines, 9 In (2075)
- SANI-LAV Reinforced Fork, SST, 9In Tines (2075R)
- SANI-LAV Super Reinforced Fork, SST, 8-1/2In Tines (2074SR)
- SANI-LAV Super Reinforced Fork, SST, 12In Tines (2073SR)
- SANI-LAV Reinforced Fork, SST, 8-1/2In Tines (2074R)
- SANI-LAV Stainless Steel Fork, 5 Tines, 8 1/2 In (2072)
- TRUE TEMPER AMES TRUE TEMPER 10-Tine Commercial-Grade Silage Fork (1829500)
- Sani-Lav Lawn & Garden Tools