Sani-Lav

Strainer, SS, Size 3-1/2 in. to 4 in.


product price: $26.89
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color/Finish Stainless Steel
  • Features Basket and Tail Piece
  • Includes Basket, Strainer, Tailpiece
  • Size Fits 3 1/2 in to 4 in
  • Finish Stainless Steel
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size Fits 3 1/2 in to 4 in
Overall Height 6 in
Overall Diameter 4 1/2 in

Details

Color/Finish Stainless Steel
Features Basket and Tail Piece
Includes Basket, Strainer, Tailpiece
Finish Stainless Steel
Material of Construction Stainless Steel
Item Strainer
For Use With Most Industrial Scrub Sinks
Material Stainless Steel
Product Type Strainer
Grate Surface Type Round Holes
ADA Compliant No
Drain Style Round
Installation Type Drop-In
Color Silver
Shape Round
For Use with Drain Type Sink Drain

Description

Strainer, Product Type Strainer, Overall Diameter 4 1/2 in, Material Stainless Steel, Installation Type Drop-In, Color Silver, Grate Surface Type Round Holes, Shape Round, Includes Basket, Strainer, Tailpiece, Load Capacity Not Applicable, ADA Compliant No, Overall Height 6 in, For Use with Drain Type Sink Drain, Drain Style Round, Outlet Location Bottom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.