Shop All Nozzles & Wands
Sani-Lav
Spray Nozzle, Red, Brass/SS, Pistol Grip
Mfr # N8R
Zoro # G6620177
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nozzle Design Pistol Grip
- Max. Pressure 150 psi
- Flow Control Trigger
- Connection 3/4 in GHT
- Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Lav
- MFR # N8R
- Zoro # G6620177
- Country of Origin Taiwan, Province of China
- Category Nozzles & Wands
Dimensions
Length | 6 1/4 in |
Connection Size | 3/4 in |
Overall Length | 6 1/4 in |
Details
Nozzle Design | Pistol Grip |
Max. Pressure | 150 psi |
Flow Control | Trigger |
Connection | 3/4 in GHT |
Construction | Brass |
Color | Red |
Features | Designed for use in the Food Processing Industry and Built to withstand the Harshest Working Conditions |
Item | Spray Nozzle |
Max. Temp. | 200 Degrees F |
Maximum Flow Rate | 8.9 gpm |
Maximum Pressure | 150 psi |
Connection Gender | Female |
Connection Type | GHT |
Description
Spray Nozzle, Connection Type GHT, Maximum Pressure 150 psi, Construction Brass, Color Red, Maximum Flow Rate 8.9 gpm, Nozzle Design Pistol Grip, Flow Control Trigger, Connection Size 3/4 in, Connection Gender Female, Features Designed for use in the Food Processing Industry and Built to withstand the Harshest Working Conditions, Overall Length 6 1/4 in, Maximum Temperature 200 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Air Filter Element (14 083 22-S)
- HI-RUN Lawn/Garden Inner Tube, 18/850/950-8 (TUN4008)
- RUBBER-CAL Eco-Safety Interlocking Playground Tiles - 2.5 x 19.5 x 19.5 inch - 2 Pk - 5.2 Square Feet - Green (04-126-GR-2PK)
- MASTER MARK 97220 Black Edging Border (MA11070)
- SANI-LAV Spray Nozzle, Red, Brass/SS, 5-1/4" L (N1TR)
- SANI-LAV Spray Nozzle, SS, 5-1/4" L, 150 psi (N1SSR)
- SANI-LAV Industrial Sanitizer, 96 oz. (N2FS)
- SANI-LAV Foamer, Plastic, 3/4 In GHT, 96 oz, Orange (N2F)
- SANI-LAV Spray Nozzle, Al/SS, 5-1/4" L, 3/4" GHT (N1AR)
- SANI-LAV Spray Nozzle, Brass/SS, 3/4" Female GHT (N1R)
- DRAMM Heavy-Duty Metal 9-Pattern Nozzle, Green (60-12704)
- Sani-Lav Nozzles & Wands