Shop All Water Supply Nozzles
Sani-Lav
Spray Nozzle, 3/4" Female, 150 psi, 9.5 gpm, White
Mfr # N9W
Zoro # G8093027
product price: $58.49
/ea
$58.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4 in
- Length 5-1/2"
- Material Body: Brass; Handle: Stainless Steel
- Connection Type 3/4 in GHT
- Flow Rate 9.5 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Lav
- MFR # N9W
- Zoro # G8093027
- Country of Origin Taiwan, Province of China
- Category Water Supply Nozzles
Dimensions
Pipe Size | 3/4 in |
Length | 5-1/2" |
Size | 3/4" Female |
Details
Item | Spray Nozzle |
Material | Body: Brass; Handle: Stainless Steel |
Connection Type | 3/4 in GHT |
Flow Rate | 9.5 gpm |
Color | White |
Max. Pressure | 150 psi |
Temp. Range | 200 Degrees F |
Nozzle Shutoff | Instant |
Accessory Type | Spray Nozzle |
Description
Spray Nozzle, Pipe Size 3/4 in, Length 5 1/2 in, Material Brass, Connection Type 3/4 in GHT, Flow Rate 9.5 gpm, Max. Pressure 150 psi, Nozzle Shutoff Instant, Temp. Range 40 Degrees to 200 Degrees F, Color White
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Cartridge Ceramic Blue (89902)
- PLUMB SHOP BRASSCRAFT MP 2PK 114Rubb Washer (784-493)
- TRIDENT Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome (48LX69)
- ZURN PVC, Strainer: Square, Floor Cleanout (EZC-PV2-ST)
- SANI-LAV Spray Nozzle, 3/4" Female, 150 psi, 9.5 gpm, Black (N9B)
- SANI-LAV Pistol Grip Spray Nozzle, 3/4 in Female, 150 psi, 7 gpm, White (N1AW)
- SANI-LAV Pistol Grip Spray Nozzle, 3/4 in Female, 150 psi, 7 gpm, Safety Orange (N1A)
- SANI-LAV Pistol Grip Spray Nozzle, 3/4" Female, 150 psi, 5.3 gpm, White (N81W)
- SANI-LAV Spray Nozzle, 3/4" Female, 120 psi, 6.5 gpm, Safety Orange (N2S17)
- SANI-LAV Pistol Grip Spray Nozzle, 3/4" Female, 150 psi, 7 gpm, White (N1SSW)
- SANI-LAV Pistol Grip Spray Nozzle, 3/4" Female, 150 psi, 7 gpm, Black (N1SSB)
- Sani-Lav Water Supply Nozzles