Shop All Water Supply Nozzles
Sani-Lav
Spray Nozzle, 3/4" Female, 150 psi, 8.9 gpm, Safety Orange
Mfr # NP1
Zoro # G2765240
original price:
$199.99
5% off
new price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4 in
- Length 5-1/2"
- Material Body: Brass; Handle: Stainless Steel
- Connection Type 3/4 in GHT
- Flow Rate 8.9 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Lav
- MFR # NP1
- Zoro # G2765240
- Country of Origin Taiwan, Province of China
- Category Water Supply Nozzles
Dimensions
Pipe Size | 3/4 in |
Length | 5-1/2" |
Size | 3/4" Female |
Details
Item | Spray Nozzle |
Material | Body: Brass; Handle: Stainless Steel |
Connection Type | 3/4 in GHT |
Flow Rate | 8.9 gpm |
Color | Safety Orange |
Max. Pressure | 150 psi |
Nozzle Shutoff | Instant |
Temp. Range | 200 Degrees F |
Accessory Type | Spray Nozzle |
Description
Spray Nozzle, Pipe Size 3/4 in, Length 5 1/2 in, Material Stainless Steel, Connection Type 3/4 in GHT, Flow Rate 9.5 gpm, Max. Pressure 150 psi, Nozzle Shutoff Instant, Temp. Range 40 Degrees to 200 Degrees F, Color Safety Orange
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE S/S Box Pattern Drain Bowl, Basket (D34-Y011-MM)
- ZORO SELECT 1/2" Male Flare Low Lead Brass Plug (704039-08)
- KING BROTHERS BALL VLV 1""THREAD (LT-1000-T)
- ELKAY Avado Single Hole Bar Faucet, Pull-down Spray, Chrome (LKAV3032CR)
- SANI-LAV Spray Nozzle, 3/4" Female, 150 psi, 9.5 gpm, White (N9WS)
- SANI-LAV Pistol Grip Spray Nozzle, 3/4" Female, 150 psi, 8.9 gpm, White (N8W)
- SANI-LAV Pistol Grip Spray Nozzle, 3/4" Female, 150 psi, 8.9 gpm, Black (N8SB20)
- SANI-LAV Insulated Cover, 6-1/8" Safety Orange (N8OC)
- SANI-LAV Spray Nozzle, 3/4" Female, 120 psi, 6.5 gpm, Safety Orange (N2S17)
- SANI-LAV Pistol Grip Spray Nozzle, 3/4" Female, 150 psi, 7 gpm, White (N1SSW)
- SANI-LAV Pistol Grip Water Nozzle, 3/4" Female, 100 psi, 12 gpm, Safety Orange (N3)
- Sani-Lav Water Supply Nozzles