Shop All Water Supply Nozzles
Sani-Lav
Spray Nozzle, 3/4" Female, 150 psi, 7 gpm, Yellow
Mfr # N1SSY
Zoro # G3709749
original price:
$143.40
14% off
new price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4-39/64"
- Material Stainless Steel
- Connection Type 3/4 in GHT Female Inlet
- Flow Rate 7 gpm
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Lav
- MFR # N1SSY
- Zoro # G3709749
- Country of Origin Taiwan, Province of China
- Category Water Supply Nozzles
Dimensions
Length | 4-39/64" |
Size | 3/4" Female |
Details
Item | Spray Nozzle |
Material | Stainless Steel |
Connection Type | 3/4 in GHT Female Inlet |
Flow Rate | 7 gpm |
Color | Yellow |
Max. Pressure | 150 psi |
Nozzle Shutoff | Instant |
Temp. Range | 200 Degrees F |
Accessory Type | Spray Nozzle |
Description
Spray Nozzle, Length 4 39/64 in, Material Stainless Steel, Connection Type 3/4 in GHT Female Inlet, Flow Rate 7 gpm, Max. Pressure 150 psi, Nozzle Shutoff Instant, Temp. Range 200 Degrees F, Color Yellow
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Awaken 60" Ribbon Hose (45982-BN)
- PARKER Manual 2-Way Ball Valve, Comp, Polypro (FTPPB6VUC6)
- ZORO SELECT 2" FNPT x MNPT Galvanized 45 Degree Street Elbow (0811028208)
- RHEEM Element, 240V 3800W (SP210198)
- SANI-LAV Pistol Grip Water Nozzle, 3/4" Female, 150 psi, 8.9 gpm, Safety Orange (N8)
- SANI-LAV Pistol Grip Spray Nozzle, 3/4" Female, 100 psi, 12 gpm, White (N3W)
- SANI-LAV Insulated Cover, 6-1/8" Black (N8BC)
- SANI-LAV Pistol Grip Spray Nozzle, 3/4" Female, 150 psi, 5.3 gpm, White (N81W)
- SANI-LAV Insulated Cover, White, Rubber (N1WC)
- SANI-LAV Spray Nozzle, 150 psi, 7 gpm, Yellow (N1TY)
- SANI-LAV Spray Nozzle, 3/4" Female, 100 psi, 10 gpm, White (D10)
- Sani-Lav Kitchen Faucets & Accessories