Shop All Water Supply Nozzles
Sani-Lav
Spray Nozzle, 3/4" Female, 100 psi, 6.5 gpm, White
Mfr # N2W
Zoro # G6068867
original price:
$18.05
19% off
new price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4 in
- Length 5"
- Material Body: Zinc; Handle: Plastic; Components: Stainless Steel
- Connection Type 3/4 in GHT Female Inlet
- Flow Rate 6.5 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Lav
- MFR # N2W
- Zoro # G6068867
- Country of Origin Taiwan, Province of China
- Category Water Supply Nozzles
Dimensions
Pipe Size | 3/4 in |
Length | 5" |
Size | 3/4" Female |
Details
Item | Spray Nozzle |
Material | Body: Zinc; Handle: Plastic; Components: Stainless Steel |
Connection Type | 3/4 in GHT Female Inlet |
Flow Rate | 6.5 gpm |
Color | White |
Max. Pressure | 100 psi |
Temp. Range | 180 Degrees F |
Nozzle Shutoff | Handle Controls |
Accessory Type | Spray Nozzle |
Description
Spray Nozzle, Pipe Size 3/4 in, Length 5 in, Material Brass, Stainless Steel, Zinc, Connection Type 3/4 in GHT Female Inlet, Flow Rate 6.5 gpm, Max. Pressure 100 psi, Nozzle Shutoff Handle Controls, Temp. Range 32 Degrees to 180 Degrees F, Color White
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Washer Rubber 1-1/2 X 3/8 (61811B)
- ZORO SELECT Brass Hex Nipple, MNPT, 1/4" Pipe Size 10 PK (6AZD1)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Chrome (2-116/26)
- HAM-LET Instrumentation Check Valve (H-480OP-SS-N-1/4-1/3PSI)
- SANI-LAV Spray Nozzle, 3/4" Female, 100 psi, 6.5 gpm, Red (N2R)
- SANI-LAV Spray Nozzle, 3/4" Female, 100 psi, 6.5 gpm, Black (N2B)
- SANI-LAV Spray Nozzle, 3/4" Female, 100 psi, 6.5 gpm, Green (N2G)
- SANI-LAV Spray Nozzle, 150 psi, 7 gpm, Yellow (N1TY)
- SANI-LAV Water Saver Hot/Cold Spray Nozzle, 3/4" Female, 150 psi, 5.3 gpm, White (N81W20)
- SANI-LAV Pistol Grip Spray Nozzle, 3/4 in Female, 150 psi, 7 gpm, White (N1AW)
- SANI-LAV Pistol Grip Water Nozzle, 3/4" Female, 150 psi, 7 gpm, White (N1W)
- Sani-Lav Kitchen Faucets & Accessories