Shop All Water Supply Nozzles
Sani-Lav
Spray Nozzle, 3/4" Female, 100 psi, 6.5 gpm, Blue
Mfr # N2BL
Zoro # G6200871
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4 in
- Length 5"
- Material Body: Zinc; Handle: Plastic; Components: Stainless Steel
- Connection Type 3/4 in GHT Female Inlet
- Flow Rate 6.5 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Lav
- MFR # N2BL
- Zoro # G6200871
- Country of Origin Taiwan, Province of China
- Category Water Supply Nozzles
Dimensions
Pipe Size | 3/4 in |
Length | 5" |
Size | 3/4" Female |
Details
Item | Spray Nozzle |
Material | Body: Zinc; Handle: Plastic; Components: Stainless Steel |
Connection Type | 3/4 in GHT Female Inlet |
Flow Rate | 6.5 gpm |
Color | Blue |
Max. Pressure | 100 psi |
Nozzle Shutoff | Handle Controls |
Temp. Range | 180 Degrees F |
Accessory Type | Spray Nozzle |
Description
Spray Nozzle, Pipe Size 3/4 in, Length 5 in, Material Brass, Stainless Steel, Zinc, Connection Type 3/4 in GHT Female Inlet, Flow Rate 6.5 gpm, Max. Pressure 100 psi, Nozzle Shutoff Handle Controls, Temp. Range 32 Degrees to 180 Degrees F, Color Blue
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL SwivelLoop Hanger, 2"Pipe, Steel (500407317)
- KETCHAM 24" x 30" Deluxe Recessed Mounted Beveled Edge Medicine Cabinet (190BV)
- K-FLEX USA 1/2" x 6 ft. Pipe Insulation, 1" Wall (6RX100068)
- T&S BRASS Swing Pot Filler, Chrome, 1 Hole, ADA Compliant (B-0590)
- SANI-LAV Spray Nozzle, 3/4" Female, 100 psi, 6.5 gpm, Red (N2R)
- SANI-LAV Spray Nozzle, 3/4" Female, 100 psi, 6.5 gpm, Black (N2B)
- SANI-LAV Spray Nozzle, 3/4" Female, 100 psi, 6.5 gpm, Green (N2G)
- SANI-LAV Spray Nozzle, 3/4" Female, 120 psi, 6.5 gpm, White (N2SW17)
- SANI-LAV Spray Nozzle, 3/4" Female, 150 psi, 8.9 gpm, Safety Orange (NP1)
- SANI-LAV Pistol Grip Spray Nozzle, 150 psi, White (N8SW20)
- ZORO SELECT Adjustable Turret Wand, 2.7 gpm, Blue, Black, Silver (CSNTW2806)
- Sani-Lav Water Supply Nozzles