Shop All Hand Soap & Lotion Dispensers
Sani-Lav
Soap Dispenser, 32 oz, Stainless Steel
Mfr # 568
Zoro # G0400531
original price:
$93.16
24% off
new price: $69.89
/ea
$69.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Manual
- Refill Size 32 oz
- Hygiene Form Liquid
- Soap/Lotion Type Liquid
- Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Lav
- MFR # 568
- Zoro # G0400531
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 32 oz |
Size | 32 oz. |
Height | 10 in |
Width | 3 3/8 in |
Depth | 3 3/4 in |
Overall Width | 3 3/8 in |
Overall Height | 10 in |
Description
Bottle Holder, Color Silver, Product Type Bottle Holder, Material 304 Stainless Steel, Compatible Manufacturer Model Number 512FS, 512WS, 54FS, 54WS, 56FS, 56WS, 58FS, 58WS, Standards NSF/ANSI Certified, Overall Height 10 in, Overall Width 3 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUSTAYN BY SPILFYTER Sorbents, 17 gal, 3 in x 48 in, Universal, Gray, Polypropylene (G-30)
- UNGER Stingray Glass Cleaner (SRL02)
- REFRESH 2.0 Liquid, Enzymatic Concentrate, Ctrus, PK12 (2REF)
- AJAX Dish Detergent, Liquid, Orange Scent, 28 oz Bottle, PK9 (44678)
- BOBRICK ClassicSeries Surface-Mounted Liquid Soap Disp, 40 oz, Stainless Steel (2112)
- PURELL TFX 1200mL Hand Sanitizer Dispenser, Touch-Free, Nickel (2780-12)
- KOHLER Contemporary Design Soap/Lotion Dispenser (1995-2MB)
- ALPINE INDUSTRIES Elbow Press Liquid/Gel Hand Sanitizer/Soap Dispenser, 1000mL, PK2 (4322)
- KUTOL Dispenser, Wall Mnt, Blk, 1000mL (9981BLK-EA)
- KIMBERLY-CLARK PROFESSIONAL Soap/Sanitizer Disp, WH, 1,200 mL, 4 inD (58714)
- SIMPLEHUMAN 32 oz. Sensor Pump Max for Liquid Soap and Hand Sanitizer, Brushed Stainless Steel (ST1500)
- Sani-Lav Hand Soap & Lotion Dispensers