Shop All Sink Repair Parts
Sani-Lav
Sink Strainer, Drain Dia.2 in.
Mfr # 1010
Zoro # G0706273
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Sinks with Drain Opening dia 2 in
- Standards NSF/ANSI 372 Low-Lead, NSF/ANSI Standard 2
- Finish Matte
- Includes Basket, Strainer
- Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sani-Lav
- MFR # 1010
- Zoro # G0706273
- Country of Origin Taiwan, Province of China
- Category Sink Repair Parts
Dimensions
For Sink Drain Opening Dia. | 2 in to 2 1/2 in |
For Drain Height | 1 1/2 in |
Strainer Height | 1 1/2 in |
Strainer Diameter | 2 3/4 in |
Overall Diameter | 2 3/4 in |
Pipe Outside Diameter | 2 1/2 in |
Details
Item | Strainer |
Application | Sinks with Drain Opening dia 2 in |
Standards | NSF/ANSI 372 Low-Lead, NSF/ANSI Standard 2 |
Finish | Matte |
Includes | Basket, Strainer |
Connection Type | Threaded |
Strainer Type | Basket Strainers |
Sealant Included | None |
Color | Silver |
Strainer Material | Stainless Steel |
For Use With | Sinks, Wash Stations |
Strainer Gauge | 18 |
Product Type | Sink Drain |
Shape | Round |
Basin Finish | Matte |
Grate Surface Type | Round Holes |
Description
Strainer, Product Type Sink Drain, Pipe Outside Diameter 2 1/2 in, Strainer Type Basket Strainers, Shape Round, Strainer Material Stainless Steel, Basin Finish Matte, Grate Surface Type Round Holes, Color Silver, Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUNKLE VALVE Safety Relief Valve, 1/2 x 3/4 In, 100 psi (6010DCE01-AM0100)
- KINGSTON BRASS Bar Faucet, Polished Brass (KS2492BL)
- LEGRIS Push-to-Connect, Threaded Male Connector, 1/4 in Tube Size, Nylon, Black, 10 PK (3175 56 18)
- SMITH-COOPER Seamless Nipple, S80,316/L, 3/8X2" (4321006290)
- SANI-LAV Pedal Valve Repair Kit, Fits Sani-Lav, 1/2 in NPT, Brass & Stainless Steel (1061L)
- SANI-LAV Knee Pedal Valve, 1/2 In NPT (112L)
- SANI-LAV Hose Station, 1/2 In FNPT, 25-1/2 In H (M1)
- SANI-LAV Flow Control Valve, 3/4 In, Brass (N16)
- SANI-LAV Double Foot Pedal Valve, 1/2 In NPT (105L)
- SANI-LAV Double Knee Pedal Valve, 1/2 In NPT (111L)
- KOHLER Pair 3/8" Npt Angle Supply With Stop, An (7605-P-CP)
- Sani-Lav Sink Repair Parts