Shop All Bakeware
Sani-Lav
Sheet Pan, Stainless Steel, Gauge 18, NSF 2
Mfr # 202-1
Zoro # G8150037
product price: $45.25
/ea
$45.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Type Corrosion Resistant Electropolished Finish
- Material Stainless Steel
- Standards NSF 2 Food Equipment
- Bakeware and Roast Pans Product Group Sheet Pans
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 13 in W x 18 in L x 1 in D |
Sheet Pan Size | One Half |
Overall Width | 13 in |
Details
Item | Sheet Pan |
Color | Silver |
Type | Corrosion Resistant Electropolished Finish |
Material | Stainless Steel |
Standards | NSF 2 Food Equipment |
Bakeware and Roast Pans Product Group | Sheet Pans |
Gauge | 18 |
Product Type | Sheet Pan |
Coating | Electropolished |
Oven Safe | Yes |
Perforation | Solid |
Bead Closure | Closed Bead |
NSF Certified | Yes |
Dishwasher Safe | No |
Freezer Safe | No |
Description
Sheet Pan, Sheet Pan Size One Half, Material Stainless Steel, NSF Certified Yes, Oven Safe Yes, Product Type Sheet Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Color Silver, Overall Length 18 in, Overall Width 13 in, Overall Depth 1 in, Gauge 18 ga, Bead Closure Closed Bead, Overall Diameter Not Applicable, Coating Electropolished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITZ Ritz Peanut Butter Ritz Bits Snack 3 oz. Bag, PK12 (00678)
- HIDDEN VALLEY Hidden Valley Original Ranch Dressing 1.5 oz. Packet, PK84 (85625HVR)
- COMMODITY BAKING SODA Arm & Hammer Fridge-N-Freezer Baking Soda 16 oz. Box, PK12 (3320084011)
- ATOSA Knob Control Temperature (301140002)
- SANI-LAV Nesting Tray, 304 Stainless Steel (202)
- WILTON PIZZA PAN 12.25"" DIA STL (2105-969)
- CHICAGO METALLIC Slider Bun Pan, 96 Moulds (40434)
- CHICAGO METALLIC Round Cake Pan, Plain, 10x2 (41020)
- THERMOHAUSER Thermohauser Hotel Pan Size Silicone Baking Mat (8300003391)
- RACHAEL RAY Rachael Ray 47364 Rachael Ray Nonstick Bakeware Loaf Pan; 9 x 5 in. (47364)
- CRESTWARE Basting Cover, Stainless Steel, 10" (BC10S)
- Sani-Lav Bakeware