Shop All Shovels and Scoops
Sani-Lav
Scoop Shovel, 304 Stainless Steel Blade, 25 in L Silver 304 Stainless Steel Handle
Mfr # 207R
Zoro # G7857473
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material 304 Stainless Steel
- Handle Length 25 in
- Handle Material 304 Stainless Steel
- Application For Dairy, Seafood, Poultry, General Food Handling, Commercial Fishing, Material Handling, Agriculture, Chemical and Industrial
- Working Temp. 30 Degrees to 120 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Lav
- MFR # 207R
- Zoro # G7857473
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 25 in |
Blade Length | 14 in |
Extended Length | 39 in |
Blade Width | 10-1/2 in |
Overall Length | 39 in |
Description
Stainless Steel Shovel, Application Agriculture, Chemical, Commercial Fishing, Dairy, Industrial, Material Handling, Meat, Poultry Industry, Seafood, Extended Length 39 in, Autoclavable No, Product Type Shovel, FDA Compliant No, Blade Length 14 in, Blade Material Stainless Steel, Blade Type Scoop, Blade Width 10 1/2 in, Features Electropolished Finish with A Smooth Back Enhances Corrosion Resistance, Heavy Duty Welds., Ideal for Moving Bulk Material, Improve Surface Finish and Ease of Cleaning
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 10 ft L x 0.5 mm H x 10 ft W Heavy Duty 5 Mil Tarp, Silver/Black, Polyethylene (CT-501-10X10)
- PROTARP 16 ft x 20 ft Heavy Duty 22 Mil Tarp, Green/Black, Polyethylene (PT-203-16X20)
- CUB CADET Blade Adapter, 25mm (74804096)
- JOBES FERT SPIKE FRUIT TREE6PK (4226)
- SANI-LAV Hygienic Shovel, Stainless steel Blade, Silver Stainless steel Handle (237)
- SANI-LAV Scoop Shovel, 304 Stainless Steel Blade, 30 in L Silver 304 Stainless Steel Handle (267R)
- SANI-LAV Square Point Shovel, 304 Stainless Steel Blade, 28 in L Silver 304 Stainless Steel Handle (267)
- SANI-LAV Scoop Shovel, 304 Stainless Steel Blade, 24-1/2 in L Silver 304 Stainless Steel Handle (227R)
- SANI-LAV Scoop Shovel, 304 Stainless Steel Blade, 24-1/2 in L Silver 304 Stainless Steel Handle (227)
- SANI-LAV Scoop Shovel, 304 Stainless Steel Blade, 27-1/2 in L Silver 304 Stainless Steel Handle (217)
- MIDWEST RAKE D-Handle Round Point Shovel with 26 in. Hardwood Handle & Steel D-Grip (SE44761)
- Sani-Lav Lawn & Garden Tools