Shop All Shovels and Scoops
Sani-Lav
Scoop Shovel, 304 Stainless Steel Blade, 24-1/2 in L Silver 304 Stainless Steel Handle
Mfr # 227R
Zoro # G7824433
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material 304 Stainless Steel
- Handle Length 24-1/2 in
- Handle Material 304 Stainless Steel
- Application For Dairy, Seafood, Poultry, General Food Handling, Commercial Fishing, Material Handling, Agriculture, Chemical and Industrial
- Shovel Design 1-Piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Lav
- MFR # 227R
- Zoro # G7824433
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 24-1/2 in |
Blade Width | 11-1/2 in |
Extended Length | 40 in |
Blade Length | 15-1/2 in |
Overall Length | 40 in |
Description
Stainless Steel Shovel, Application Agriculture, Chemical, Commercial Fishing, Dairy, Industrial, Material Handling, Meat, Poultry Industry, Seafood, Extended Length 40 in, Autoclavable No, Product Type Shovel, FDA Compliant No, Blade Length 15 1/2 in, Blade Material Stainless Steel, Blade Type Scoop, Blade Width 11 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FARM INNOVATORS Incubation Thermometer (3600)
- ZORO SELECT Left Hand Single Shank Body Nozzle (3JEY8)
- TRUPER Home Plus 39 in Round Digging Shovel, Steel, Wood Handle (PRY-P)
- CHAPIN Nozzle Poly Adj (6-6003)
- SANI-LAV Scoop Shovel, 304 Stainless Steel Blade, 25 in L Silver 304 Stainless Steel Handle (207R)
- SANI-LAV Hygienic Shovel, Stainless Steel Blade, Silver Stainless Steel Handle (237R)
- SANI-LAV Scoop Shovel, 304 Stainless Steel Blade, 27-1/2 in L Silver 304 Stainless Steel Handle (217)
- SANI-LAV Scoop Shovel, 304 Stainless Steel Blade, 24-1/2 in L Silver 304 Stainless Steel Handle (227)
- SANI-LAV Scoop Shovel, 304 Stainless Steel Blade, 30 in L Silver 304 Stainless Steel Handle (267R)
- SANI-LAV Scoop Shovel, 304 Stainless Steel Blade, 25 in L Silver 304 Stainless Steel Handle (207)
- GARANT #12 Scoop Grain, Poly (SPG12D)
- Sani-Lav Lawn & Garden Tools