Shop All Serving Utensils
Sani-Lav
Scoop, 64 Oz, 304 Stainless Steel
Mfr # 4004
Zoro # G0256715
product price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- NSF Certified Yes
- Material of Construction 304 Stainless Steel
- Bowl Size Length (In.) 8 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Lav
- MFR # 4004
- Zoro # G0256715
- Country of Origin China
- Category Serving Utensils
Dimensions
Bowl Size Length (In.) | 8 1/4 in |
Bowl Size Width (In.) | 5 in |
Handle Length (In.) | 4 in |
Details
Item | Scoop |
Material | Stainless Steel |
Color | Silver |
NSF Certified | Yes |
Material of Construction | 304 Stainless Steel |
Capacity (Oz.) | 64 oz |
Standards | Certified NSF Standard 2 - Food Equipment |
Meets/Exceeds | ANSI, NSF Certified |
Metal Detectable | No |
Autoclavable | No |
Handle Reinforcement | Non-Reinforced |
Description
Scoop, Capacity 64 oz, Meets/Exceeds ANSI, NSF Certified, Handle Length 4 in, Features Seamless, Autoclavable No, Product Type Industrial Scoop, Material Stainless Steel, Overall Length 12 1/4 in, Overall Width 5 in, Metal Detectable No, NSF Certified Yes, FDA Compliant No, Handle Reinforcement Non-Reinforced, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL Terminal Block (W10245259)
- RUBBERMAID Cup, Measuring, 1Qt , Clear Plastic (RBMD3216)
- GRIP-RITE DW SCREWS #6X1"" 30# (1CDWS10M)
- ABBOTT RUBBER CO Hose Dishwasher 7/8 X 50Ft (T44004003)
- SANI-LAV Pharma Scoop, 64 oz, 316 Stainless Steel (45RD)
- SANI-LAV Pharma Scoop, 32 oz, 316 Stainless Steel (40RD)
- SANI-LAV Pharma Scoop, 50 oz, 316 Stainless Steel (41RD)
- SANI-LAV Scoop, 128 Oz, 304 Stainless Steel (3998)
- SANI-LAV Pharma Scoop, 16 oz, 316 Stainless Steel (44RD)
- SANI-LAV Scoop, 160 Oz, 304 Stainless Steel (3999)
- CARLISLE FOODSERVICE Replaceme Bag for Cart, JC1945, Blu (JC194614)
- Sani-Lav Serving Utensils