Shop All Serving Utensils
Sani-Lav
Scoop, 32 Oz, 304 Stainless Steel
Mfr # 4003
Zoro # G2430382
product price: $76.45
/ea
Free Shipping & Returns
$76.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- NSF Certified Yes
- Bowl Size Width (In.) 4 1/2 in
- Bowl Size Length (In.) 6 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Lav
- MFR # 4003
- Zoro # G2430382
- Country of Origin China
- Category Serving Utensils
Dimensions
Bowl Size Width (In.) | 4 1/2 in |
Bowl Size Length (In.) | 6 5/8 in |
Handle Length (In.) | 4 in |
Details
Item | Scoop |
Material | Stainless Steel |
Color | Silver |
NSF Certified | Yes |
Standards | Certified NSF Standard 2 - Food Equipment |
Capacity (Oz.) | 32 oz |
Material of Construction | 304 Stainless Steel |
Handle Reinforcement | Non-Reinforced |
Autoclavable | No |
Metal Detectable | No |
Meets/Exceeds | ANSI, NSF Certified |
Description
Scoop, Capacity 32 oz, Meets/Exceeds ANSI, NSF Certified, Handle Length 4 in, Features Seamless, Autoclavable No, Product Type Industrial Scoop, Material Stainless Steel, Overall Length 10 5/8 in, Overall Width 4 1/2 in, Metal Detectable No, NSF Certified Yes, FDA Compliant No, Handle Reinforcement Non-Reinforced, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Switch Selector Assembly (00-937061)
- DIABLO BEARING FLSHTRM BT 1/2""D (DR42104)
- AVANTI Countertop Nugget Ice Maker and Dispenser, 33 lbs. , Black w/Charcoal Trim (NIMD3314BS-IS)
- BUNN Gasket, Tank Inlet- Silicone (01201.0000)
- SANI-LAV Wall bracket for models 555 and 552 (5671)
- SANI-LAV Scoop, 128 Oz, 304 Stainless Steel (3998)
- SANI-LAV Pharma Scoop, 8 oz, 316 Stainless Steel (43RD)
- SANI-LAV Pharma Scoop, 50 oz, 316 Stainless Steel (42SQ)
- SANI-LAV Scoop, 16 Oz, 304 Stainless Steel (4002)
- SANI-LAV Scoop, 64 Oz, 304 Stainless Steel (4004)
- RESTON LLOYD Reston Lloyd 98211 Melamine Ladle Charcoal (98211)
- Sani-Lav Serving Utensils