Shop All Serving Utensils
Sani-Lav
Scoop, 128 Oz, 304 Stainless Steel
Mfr # 3998
Zoro # G2302526
original price:
$142.41
17% off
new price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- NSF Certified Yes
- Standards Certified NSF Standard 2 - Food Equipment
- Capacity (Oz.) 128 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Lav
- MFR # 3998
- Zoro # G2302526
- Country of Origin China
- Category Serving Utensils
Dimensions
Handle Length (In.) | 4 1/2 in |
Bowl Size Length (In.) | 8 1/2 in |
Bowl Size Width (In.) | 6 1/4 in |
Details
Item | Scoop |
Material | Stainless Steel |
Color | Silver |
NSF Certified | Yes |
Standards | Certified NSF Standard 2 - Food Equipment |
Capacity (Oz.) | 128 oz |
Material of Construction | 304 Stainless Steel |
Meets/Exceeds | ANSI, NSF Certified |
Autoclavable | No |
Metal Detectable | No |
Handle Reinforcement | Non-Reinforced |
Description
Scoop, Capacity 128 oz, Meets/Exceeds ANSI, NSF Certified, Handle Length 4 1/2 in, Features Seamless, Autoclavable No, Product Type Industrial Scoop, Material Stainless Steel, Overall Length 13 in, Overall Width 6 1/4 in, Metal Detectable No, NSF Certified Yes, FDA Compliant No, Handle Reinforcement Non-Reinforced, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TABLECRAFT Beverage Dispenser, 5 Gal, Black (1053)
- 5280 CULINARY Bbq Rub Rub-A-Dub 8Oz (RUBADUB-CS)
- HOSHIZAKI Drip Tray (2A2591G01)
- FISHER Base Deck Svl (3800)
- SANI-LAV Scoop, 16 Oz, 304 Stainless Steel (4002)
- SANI-LAV Pharma Scoop, 64 oz, 316 Stainless Steel (45RD)
- SANI-LAV Scoop, 160 Oz, 304 Stainless Steel (3999)
- SANI-LAV Pharma Scoop, 8 oz, 316 Stainless Steel (43RD)
- SANI-LAV Scoop, 32 Oz, 304 Stainless Steel (4003)
- SANI-LAV Pharma Scoop, 50 oz, 316 Stainless Steel (41RD)
- KLEIN TOOLS Bent Trimmer, Plastic Handle Stainless, 8-7/8-Inch (G7220)
- Sani-Lav Serving Utensils