Shop All Faucet Accessories
Sani-Lav
Sanitizer Lid Kit, Orange, Plastic
Mfr # N2FSL
Zoro # G5037724
original price:
$63.67
15% off
$53.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene, Polypropylene, Stainless Steel, Viton
- Finish Safety Orange
- Material of Construction Plastic
- For Use With Mfr. No. NSFSL, N2FS4
- Color/Finish Safety Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sani-Lav
- MFR # N2FSL
- Zoro # G5037724
- Country of Origin Taiwan, Province of China
- Category Faucet Accessories
Dimensions
Overall Height | 10 in |
Overall Width | 10 in |
Details
Item | Replacement Sanitizer Lid Kit |
Material | Polyethylene, Polypropylene, Stainless Steel, Viton |
Finish | Safety Orange |
Material of Construction | Plastic |
For Use With | Mfr. No. NSFSL, N2FS4 |
Color/Finish | Safety Orange |
For Use With Mfr. Model Number | Mfr.N2FS |
Includes | Suction Tube with Strainer |
Accessory Type | Replacement Sanitizer Lid Kit |
Product Type | Replacement Lid Kit |
Color | Orange |
Compatible Manufacturer Part Number | N2FS |
Compatible with Manufacturer Model Number | N2FS |
Compatible with Manufacturer Part Number | N2FS |
Compatible with Manufacturer Model Number [NEW] | N2FS |
Compatible Manufacturer Model Number | N2FS |
For Use with Mfr. Model Number | N2FS |
Description
Replacement Sanitizer Lid Kit, Color Orange, Product Type Replacement Lid Kit, Material Polyethylene, Polypropylene, Stainless Steel, Viton, Compatible with Manufacturer Model Number N2FS, Standards Not Applicable, Overall Height 10 in, Overall Width 10 in, Compatible with Grainger Part Number 41J431
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" A-LOK Brass Cap (4BLP4-B)
- REDHAT 120V AC Brass Solenoid Valve, Universal, 1/4 in Pipe Size (8342G001)
- IN-SINK-ERATOR Sink Flange, Polished Stainless Steel (FLG-SS)
- ASI GLOBAL PARTITIONS 42" x 18" Urinal Screen Toilet Partition, Particle Board, Almond (65-M781801-4000)
- SANI-LAV Replacement Metering Tip Kit, For 18D865 (N2FM)
- SANI-LAV Replacement Lid Assy, Orange, For 18D865 (N2FL)
- SANI-LAV Swivel Hose Adapt, Brass, 1/2MNPT, 3-7/8 L (N15)
- SANI-LAV Foamer Lid Kit, Orange, Plastic (N2F48L)
- SANI-LAV Swivel Hose Adapt, Brass, 1/2 MNPT, 2 In L (N11)
- SANI-LAV Swivel Hose Adapt, 3/4 GHT/HoseBarb, Bras (N20)
- BK RESOURCES Replacement Workforce Ceramic 'Hot' Valve & Handle (BKF-W-HVCH-G)
- Sani-Lav Faucet Accessories