Shop All Faucet Repair and Maintenance
Sani-Lav
Replacement Spout, 5" L, Chrome Plated
Mfr # 275SP
Zoro # G5364243
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Spouts
- Fits Brand Sani-Lav
- Material Brass
- Finish Chrome
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sani-Lav
- MFR # 275SP
- Zoro # G5364243
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Length (In.) | 5 |
Details
Sub-Category | Faucet Spouts |
Fits Brand | Sani-Lav |
Material | Brass |
Finish | Chrome |
Material of Construction | Brass |
Standards | ASME A112.18.1, CSAB125.1, NSF-61/9 |
Includes | (1) 5" Replacement Spout |
For Use With | Mfr. No. 27, 27.5 |
Item | Spout |
For Use With Mfr. Model Number | 206, 206.5, 27.5, Mfr. No. 27 |
Description
Spout, Fits Brand Sani-Lav, For Use With Mfr. Model Number 206, 206.5, 27.5, Mfr. No. 27, Faucet Spout Shape Gooseneck, Finish Chrome
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF Victorian Finial 3-1/2 (60111)
- JONES STEPHENS Brass Hose Barb Adapter, 3/8" Pipe Size (G25066)
- ZORO SELECT 1" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNF15)
- SMITH-COOPER SW Insert, 3M, 316/L, 2X1-1/2" (4307005666)
- SANI-LAV Hose Adapter, Brass, 3/4 in. MNPT Inlet (H26)
- SANI-LAV Hose Adapter, Hose Barb 3/4in Inlet (N3B)
- SANI-LAV Sensor Faucet, AC Powered (ES2RL)
- SANI-LAV Hose Adapter, 3/4" FNPT x 3/4" MGHT (N32S)
- SANI-LAV Swivel Hose Adapter, 1/2 In, Brass (N22)
- SANI-LAV Hose Adapter, 3/4" FNPT x 3/4" MGHT (N28)
- ZORO SELECT Spray Head, 5", Plastic, Black, For Faucets (30173)
- Sani-Lav Faucet Repair and Maintenance