Shop All Faucet Repair and Maintenance
Sani-Lav
Replacement Spout, 10" L, Chrome Plated
Mfr # 204SP
Zoro # G5379293
product price: $47.45
/ea
$47.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Spouts
- Fits Brand Sani-Lav
- Finish Chrome
- Material of Construction Brass
- Standards ASME A112.18.1, CSAB125.1, NSF-61/9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Lav
- MFR # 204SP
- Zoro # G5379293
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Length (In.) | 10 in |
Details
Sub-Category | Faucet Spouts |
Fits Brand | Sani-Lav |
Finish | Chrome |
Material of Construction | Brass |
Standards | ASME A112.18.1, CSAB125.1, NSF-61/9 |
Includes | (1) 10" Replacement Spout |
For Use With | Mfr. No. 204, 204.5 |
For Use With Mfr. Model Number | 204.5, Mfr. No. 204 |
Item | Spout |
Description
Spout, Fits Brand Sani-Lav, For Use With Mfr. Model Number 204.5, Mfr. No. 204, Faucet Spout Shape Gooseneck, Finish Chrome
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x 7" TBE Stainless Steel Pipe Nipple Sch 40, Inside Dia.: 3/4" (T4BND12)
- ZORO SELECT Pipe Clamp, Pipe Sz 5 In, 9 7/8 In L (0500345111)
- LEGRIS Push-to-Connect, Threaded Male Elbow, Stainless Steel, Silver (3889 06 11)
- APOLLO PEX 3/4 in. Copper Crimp Ring (25-Pack), 25PK (APXCR3425PK)
- SANI-LAV Hot Handle, Blade, Chrome Plated (2011-2)
- SANI-LAV Handle Replacement Kit, 4"L, Chrome Plated (211C)
- SANI-LAV Cold Faucet Valve Repair Kit (1062-CL)
- SANI-LAV Hose Adapter, Stainless Steel, 3/8 in. MNPT Outlet (N12S)
- SANI-LAV Hose Adapter, 3/4" FNPT x 3/4" MGHT (N31)
- SANI-LAV Sensor Faucet, AC Powered (ES2RL)
- ZURN Handle Assembly (G61830)
- Sani-Lav Faucet Repair and Maintenance