Shop All Faucet Accessories
Sani-Lav
Replacement Lid Assy, Orange, For 18D865
Mfr # N2FL
Zoro # G4377222
$67.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene, Polypropylene, Stainless Steel, Viton
- Finish Safety Orange
- Material of Construction Plastic
- Inlet 3/4" GHT
- For Use With Model N2F Foamer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sani-Lav
- MFR # N2FL
- Zoro # G4377222
- Country of Origin Taiwan, Province of China
- Category Faucet Accessories
Dimensions
Overall Height | 10 in |
Overall Width | 10 in |
Details
Item | Replacement Lid Assembly |
Material | Polyethylene, Polypropylene, Stainless Steel, Viton |
Finish | Safety Orange |
Material of Construction | Plastic |
Inlet | 3/4" GHT |
For Use With | Model N2F Foamer |
Includes | Suction Tube with Strainer |
For Use With Mfr. Model Number | Mfr. N2F |
Inlet (In.) | 3/4" GHT |
Color/Finish | Safety Orange |
Accessory Type | Replacement Lid Assembly |
Fits Brand | Sani-Lav |
Product Type | Replacement Lid Kit |
Color | Orange |
Compatible Manufacturer Part Number | N2F |
Compatible with Manufacturer Model Number | N2F |
Compatible with Manufacturer Part Number | N2F |
Compatible with Manufacturer Model Number [NEW] | N2F |
Compatible Manufacturer Model Number | N2F |
For Use with Mfr. Model Number | N2F |
Description
Replacement Foamer Lid Kit, Color Orange, Product Type Replacement Lid Kit, Material Polyethylene, Polypropylene, Stainless Steel, Viton, Compatible with Manufacturer Model Number N2F, Standards Not Applicable, Overall Height 10 in, Overall Width 10 in, Compatible with Grainger Part Number 41J430
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Hose Connection Vacuum Breaker, 3/4 in. (LF8B)
- DIXON Round Hole Witches Hat Strainer, 3 in, 6-17/32 in OAL, 304 Stainless Steel (WH300-A)
- INSTANT POWER Toilet Tank Clnr1Lb Ipwr (1806)
- EZ-FLO EASTMAN Closet Spud, EA1 (40135)
- SANI-LAV Swivel Hose Adapt, Brass, 1/2 MNPT, 2 In L (N11)
- SANI-LAV Swivel Hose Adapt, 3/4 In FGHT, SS (N19S)
- SANI-LAV Swivel Hose Adapt, Brass, 3/8MNPT, 2 In L (N12)
- SANI-LAV Coupler, Black, Aluminum (N2FC)
- SANI-LAV Swivel Hose Adapt, 3/4In FGHT, Brass (N19)
- SANI-LAV Swivel Hose Adapt, SS, 1/2 InMNPT, 2 In L (N11S)
- MOEN Premium Soap Dispenser Liquid Dispenser Bottle (173490)
- Sani-Lav Faucet Accessories