Shop All Pitchforks
Sani-Lav
Reinforced Fork, SST, 12In Tines
Mfr # 2071R
Zoro # G8245133
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Stainless steel
- Handle Type D-Handle
- Handle Length 32 in
- Width of Tines 8 1/4 in
- Length of Tines 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sani-Lav
- MFR # 2071R
- Zoro # G8245133
- Country of Origin China
- Category Pitchforks
Dimensions
Handle Length | 32 in |
Width of Tines | 8 1/4 in |
Length of Tines | 12 in |
Tine Length | 12 in |
Tine Width | 8 1/2 in |
Details
Item | Reinforced Fork |
Handle Material | Stainless steel |
Handle Type | D-Handle |
Number of Tines | 5 |
Color | Stainless |
Spacing | 2 in |
Standards | FDA and USDA, NSF/ANSI Standard 2 - Food Equipment |
Tine Material | Stainless Steel |
Application | For Meat, Dairy, Seafood, Poultry, General Food Handling, Commercial Fishing, Material Handling, Agriculture, Chemical and Industrial Applications |
Product Type | Reinforced Fork |
Metal Detectable | No |
NSF Certified | Yes |
Tine Spacing | 1 1/2 in |
Handle Style | D Handle |
Autoclavable | No |
Description
Reinforced Fork, Tine Length 12 in, Autoclavable No, Product Type Reinforced Fork, Handle Style D Handle, Metal Detectable No, Handle Length 32 in, Number of Tines 5, Tine Spacing 1 1/2 in, Tine Width 8 1/2 in, NSF Certified Yes, FDA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNCASTRP 18 Poly Snow Shovel (SN100012)
- VALTERRA W01-9420 Drinking Water Hose 5/8" X 35' Blue (W01-9420)
- DB ELECTRICAL Shift Boot for Mahindra 4450 000061373M01 (2912-3001)
- CORE TARPS 30 ft x 30 ft Heavy Duty 20 Mil Tarp, Black, Polyethylene (CT-706-30x30)
- SANI-LAV Stainless Drag Fork, 4 Tines, 9 In (2075)
- SANI-LAV Super Reinforced Fork, SST, 8-1/2In Tines (2072SR)
- SANI-LAV Reinforced Fork, SST, 8-1/2In Tines (2074R)
- SANI-LAV Stainless Steel Fork, 5 Tines, 8 1/2 In (2072)
- SANI-LAV Super Reinforced Fork, SST, 8-1/2In Tines (2074SR)
- SANI-LAV Super Reinforced Fork, SST, 12In Tines (2073SR)
- CORONA TOOLS Refuse and Potato Fork, 4 Tine, 54" Handle (FK 70004)
- Sani-Lav Pitchforks