Shop All Water Supply Nozzles
Sani-Lav
Pistol Grip Water Nozzle, 3/4" Female, 150 psi, 8.9 gpm, Black
Mfr # N8B
Zoro # G5355637
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6-1/3"
- Material Body: Brass; Handle: Stainless Steel
- Connection Type GHT
- Flow Rate 8.9 gpm
- Nozzle Design Pistol Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sani-Lav
- MFR # N8B
- Zoro # G5355637
- Country of Origin Taiwan, Province of China
- Category Water Supply Nozzles
Dimensions
Length | 6-1/3" |
Size | 3/4" Female |
Overall Length | 6 5/16 in |
Connection Size | 3/4 in |
Details
Item | Water Nozzle |
Material | Body: Brass; Handle: Stainless Steel |
Connection Type | GHT |
Flow Rate | 8.9 gpm |
Color | Black |
Nozzle Design | Pistol Grip |
Max. Pressure | 150 psi |
Flow Control | Trigger |
Features | Designed for use in the Food Processing Industry and Built to withstand the Harshest Working Conditions |
Construction | Brass |
Design | Rear trigger |
Connection | 3/4 in GHT |
Max. Temp. | 200 Degrees F |
Temp. Range | 200 Degrees F |
Maximum Flow Rate | 8.9 gpm |
Connection Gender | Female |
Maximum Pressure | 150 psi |
Description
Water Nozzle, Connection Type GHT, Maximum Pressure 150 psi, Construction Brass, Color Black, Maximum Flow Rate 8.9 gpm, Nozzle Design Pistol Grip, Flow Control Trigger, Connection Size 3/4 in, Connection Gender Female, Features Designed for use in the Food Processing Industry and Built to withstand the Harshest Working Conditions, Overall Length 6 5/16 in, Maximum Temperature 200 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Valve Coil, 220/240VAC, DIN Connection (D6G)
- RUVATI 15x15" Undermnt 16Ga Zero Raduis Bar Prep Square Kitchen Sink Sgl Bowl (RVH7115)
- ANVIL 1/2" MNPT x 1/4" FNPT Galvanized Bushing (0319905527)
- RIDGID Tubing Cutter, 3/16 in to 1-3/16 in OD Cutting Capacity, Enclosed Feed Standard Wheel Cutter (150)
- SANI-LAV Pistol Grip Water Nozzle, 3/4" Female, 150 psi, 8.9 gpm, Safety Orange (N8)
- SANI-LAV Hot/Cold Spray Nozzle, 3/4" Female, 150 psi, 8.9 gpm, Black (N8B20)
- SANI-LAV Pistol Grip Spray Nozzle, 3/4 in Female, 150 psi, 7 gpm, White (N1AW)
- SANI-LAV Hot/Cold Spray Nozzle, 3/4" Female, 150 psi, 8.9 gpm, White (N8W20)
- SANI-LAV Pistol Grip Spray Nozzle, 3/4 in Female, 150 psi, 7 gpm, Black (N1AB)
- SANI-LAV Spray Nozzle, 3/4" Female, 150 psi, 9.5 gpm, Black (N9BS)
- STRAHMAN M-70 Spray Nozzel, 150 psi, Black (M70BLACKNF)
- Sani-Lav Water Supply Nozzles