Shop All Water Supply Nozzles
Sani-Lav
Pistol Grip Water Nozzle, 3/4" Female, 150 psi, 5.3 gpm, Safety Orange
Mfr # N81
Zoro # G5355463
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6-1/3"
- Material Body: Brass; Handle: Stainless Steel
- Connection Type GHT
- Flow Rate 5.3 gpm
- Nozzle Design Pistol Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Lav
- MFR # N81
- Zoro # G5355463
- Country of Origin Taiwan, Province of China
- Category Water Supply Nozzles
Dimensions
Length | 6-1/3" |
Size | 3/4" Female |
Connection Size | 3/4 in |
Overall Length | 6 5/16 in |
Details
Item | Water Nozzle |
Material | Body: Brass; Handle: Stainless Steel |
Connection Type | GHT |
Flow Rate | 5.3 gpm |
Color | Safety Orange |
Nozzle Design | Pistol Grip |
Max. Pressure | 150 psi |
Flow Control | Trigger |
Design | Rear trigger |
Features | Designed for use in the Food Processing Industry and Built to withstand the Harshest Working Conditions |
Max. Temp. | 200 Degrees F |
Connection | 3/4 in GHT |
Construction | Brass |
Temp. Range | 200 Degrees F |
Maximum Pressure | 150 psi |
Connection Gender | Female |
Maximum Flow Rate | 5.3 gpm |
Description
Water Nozzle, Connection Type GHT, Maximum Pressure 150 psi, Construction Brass, Color Orange, Maximum Flow Rate 5.3 gpm, Nozzle Design Pistol Grip, Flow Control Trigger, Connection Size 3/4 in, Connection Gender Female, Features Designed for use in the Food Processing Industry and Built to withstand the Harshest Working Conditions, Overall Length 6 5/16 in, Maximum Temperature 200 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 1" Copper Tailpiece Kit For Water Pressure Reducing Valves (1-TPKXLC)
- ZORO SELECT Twl Ring, Satin Nickel, Brentwood, 6-5/8 In (04-SN6204)
- MOEN Handle Kit, 115030SLP (115030SLP)
- PARKER 1/2" A-LOK Brass Double Ferrule Nut (8NU8-B)
- SANI-LAV Pistol Grip Water Nozzle, 3/4" Female, 150 psi, 5.3 gpm, Black (N81B)
- SANI-LAV Insulated Cover, 6-1/8" Safety Orange (N8OC)
- SANI-LAV Pistol Grip Spray Nozzle, 3/4" Female, 150 psi, 7 gpm, Black (N1TB)
- SANI-LAV Spray Nozzle, 150 psi, 7 gpm, Yellow (N1TY)
- SANI-LAV Replacement Insulation Cover, 5-1/2" x 4-5/8", Yellow (N1YC)
- SANI-LAV Spray Nozzle, 3/4" Female, 150 psi, 9.5 gpm, Black (N9BS)
- GILMOUR Gilmour Quick Connector Starter Kit 2939AQ (2939AQ)
- Sani-Lav Water Supply Nozzles